7732LAB0X - Switch Deco Comb SP/3WAY 15A 120/277V La

Eaton

  • $28.56 (Each)
  • $28.56 (Each)

  • $2,284.80 (Per 80)

In-Stock: 63 available at other locations ( find a store with stock)
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
7732LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
7732LAB0X
Description
Switch Deco Comb SP/3WAY 15A 120/277V La
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas, Polycrb, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664670787 / 00032664670787
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.56 (Each)
Standard Packaging
$2,284.80 (Per 80)
Stock Availability
Marble Falls
0 (Find nearest stock)
Austin RDC
0
All Stores
63
Resources
Images
 
 
7732LAB0X - Small Image
 
7732LAB0X - Large Image
 
7732LAB0X - Large Image
 
7732LAB0X - Large Image
Attachments
 
 
7732LAB0X - Specification Sheet
Brochures
 
 
7732LAB0X - Brochure
Other Links
 
 
7732LAB0X - Other
 
7732LAB0X - Other
 
7732LAB0X - Other
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
Switch Deco Comb SP/3WAY 15A 120/277V La
Description
SWITCH DECO COMB SP/3WAY 15A 120/277V LA
extra long description
EWD 7732LA-BOX Switch Deco Comb SP/
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, lt almd, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas, polycrb, PVC
Special Features
Combination devices deco
Additional Information
dimensions
1.7500 IN X 1.8500 IN X 4.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7732LAB0X
GTIN
00032664670787
UPC
032664670787
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
0.25
Carton
1
Package
80
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 63

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
61 View Store
West Monroe
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 7732LAB0X.
Jump To:

Similar Items

Similar items are close alternatives to 7732LAB0X, though they may not be 100% alike.

<P>Decorator Combo, Single Pole & 3-Way Switch, Light Almond</P>
  • MFR Part #: TM813LACC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($353.76) ·
TM813LACC - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$29.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7732LAB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD103LA Bryant Electric 00883778119125
7732LA Eaton Wiring Devices 00032664670787
5641-T Leviton 00078477275207
TM813LACC Legrand Pass & Seymour 00785007009156

* All prices subject to change.

Begin Live Chat