7731WB0X - Switch Deco Combo 3WAY/3WAY 15A 120/277V WH

Eaton

  • $35.07 (Each)
  • $35.07 (Each)

  • $350.70 (Per 10)

  • $2,805.60 (Per 80)

In-Stock: 6 available locally (Austin RDC, TX) ( change location)
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
7731WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7731W-BOX
Description
Switch Deco Combo 3WAY/3WAY 15A 120/277V WH
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, -20-60?C, (2) 3-Way, DPLX, Thermoplas, Polycrb, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664664908 / 00032664664908
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.07 (Each)
Carton
$350.70 (Per 10)
Standard Packaging
$2,805.60 (Per 80)
Stock Availability
Austin RDC
6 (Check another store)
All Stores
524
Resources
Images
 
 
7731WB0X - Small Image
 
7731WB0X - Large Image
 
7731WB0X - Large Image
 
7731WB0X - Large Image
Other Links
 
 
7731WB0X - Other
 
7731WB0X - Other
 
7731WB0X - Other
Attachments
 
 
7731WB0X - Specification Sheet
Brochures
 
 
7731WB0X - Brochure
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
SWITCH DECO COMBO 3WAY/3WAY 15A 120/277V WH
Extra Long Description
EWD 7731W-BOX SW Deco Comb 3Way/3Wa
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, -20-60?C, (2) 3-way, dplx, thermoplas, polycrb, PVC
Product Type
SW Deco Comb 3WAY/3WAY 15A 120/277V WH
Special Features
Combination devices deco
Additional Information
Dimensions
1.8850 IN X 1.8050 IN X 4.3140 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
7731W-BOX
GTIN
00032664664908
UPC
032664664908
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
0.245
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7731WB0X.
Jump To:

Cross Referenced

These items are similar to 7731WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD303W Bryant Electric 00883778110276
7731W Eaton Wiring Devices 00032664664908
5643-W Leviton 00078477516881
TM833WCC Legrand Pass & Seymour 00785007009255
RCD33W Legrand Pass & Seymour 00785007054972

* All prices subject to change.

Begin Live Chat