7621WB0X - Switch Deco SP 20A 120/277V Autogrd WH

Eaton

  • $11.21 (Each)
  • $11.21 (Each)

  • $112.10 (Per 10)

  • $560.50 (Per 50)

In-Stock: 69 available locally (Mesa, AZ) (change location)
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
7621WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7621W-BOX
Description
Switch Deco SP 20A 120/277V Autogrd WH
Decorator Switch, 1 Pole, 20 A, 120/277 V, Polycarbonate (Housing) Material, White, Screw Connection, -20 °C Operating Temperature, +60 °C Operating Temperature, 13 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664647307 / 00032664647307
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.21 (Each)
Carton
$112.10 (Per 10)
Standard Packaging
$560.50 (Per 50)
Stock Availability
Mesa
69 (Check another store)
Phoenix
71
All Stores
2,161
Resources
Images
 
 
7621WB0X - Large Image
 
7621WB0X - Large Image
 
7621WB0X - Large Image
 
7621WB0X - Large Image
 
7621WB0X - Small Image
 
7621WB0X - Large Image
Specifications Sheets
 
 
7621WB0X - Specification Sheet
Attachments
 
 
7621WB0X - Specification Sheet
Other Links
 
 
7621WB0X - Other
 
7621WB0X - Other
 
7621WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V
Material
Polycarbonate (Housing)
Poles
1
amperage rating
20
Material, Color, and Finish
Color
White
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 20 A, 120/277 V, Polycarbonate (Housing) Material, White, Screw Connection, -20 °C Operating Temperature, +60 °C Operating Temperature, 13 lb
Features
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Short Description
20 A, 120/277 V, Decorator Switch, White
Special Features
Decorator Switch Wiring Type Back and Side Wire
Description
SWITCH DECO SP 20A 120/277V AUTOGRD WH
extra long description
EWD 7621W-BOX Switch Deco SP 20A 12
Additional Information
Connection Type
Screw
Mounting Type
Screw
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL 20, & CSA C22.2, no111, File no. E18704;UL Verified to Federal Spec WC-896E
package quantity
10 CT;50 PK
Made in USA
yes
dimensions
1.2900 IN X 1.1800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7621W-BOX
GTIN
00032664647307
UPC
032664647307
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Standard grade decorator switch
Packaging
Weight
13 lb
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7621WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 7621WB0X, though they may not be 100% alike.

Decorator Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxi...
  • Our Part #: 2621W
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2621W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($863.14) ·
2621W - Pass & Seymour/Legrand

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7621WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9901W Bryant Electric 00781786740228
7621W Eaton Wiring Devices 00032664647307
HBL2121W Hubbell Wiring Device-Kellems n/a
5621-2W Leviton 00078477052662
2621-W Legrand Pass & Seymour 00785007539356
7521W Eaton Wiring Devices n/a
91245-W Enerlites 00883951217464
5657-2W Leviton 00078477789674
82081 Morris 00601986820813
82101 Morris 00601986821018
TM811DTMOW Legrand Pass & Seymour 00785007157550
TM870-STMWCC Legrand Pass & Seymour 00785007268843
DECB120W Eaton Wiring Devices n/a
91200-W Enerlites 00883951214067
9901W Hubbell Wiring Device-Kellems n/a
DS120ILW Hubbell Wiring Device-Kellems 00783585154572

* All prices subject to change.

Begin Live Chat