7621LAB0X - Switch Deco SP 20A 120/277V Autogrd La

Eaton

  • $10.44 (Each)
  • $10.44 (Each)

  • $522.00 (Per 50)
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
7621LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
7621LA-BOX
Description
Switch Deco SP 20A 120/277V Autogrd La
Eaton Commercial Grade Decorator Switch, Box, #14-10 Awg, 20A, Flush, 120/277V, Back/Push, Antimicrobial Paddle, Maintained, Light Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 647604
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664647604 / 00032664647604
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.44 (Each)
Standard Packaging
$522.00 (Per 50)
Resources
Images
 
 
7621LAB0X - Small Image
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
 
7621LAB0X - Large Image
Other Links
 
 
7621LAB0X - Other
 
7621LAB0X - Other
 
7621LAB0X - Other
 
7621LAB0X - Other
 
7621LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 A
Poles
Single-pole
Material
Thermoplastic
Voltage Rating
120/277 V
Descriptions
Product Type
Switch Deco SP 20A 120/277V Autogrd La
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DECO SP 20A 120/277V AUTOGRD LA
extra long description
EWD 7621LA-BOX Switch Deco SP 20A 1
Long Description
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647604
Special Features
Box
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7621LA-BOX
GTIN
00032664647604
UPC
032664647604
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade decorator switch
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7621LAB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7621LAB0X.

Eaton Commercial Grade Decorator Switch, Box, #14-10 Awg, 20A, Flush, 120/277V, ...
  • Our Part #: 7621LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7621LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($522.00) ·
7621LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7621LAB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7621LA Eaton Wiring Devices 00032664647604
DS120LA Hubbell Wiring Device-Kellems 00783585151328
5621-2T Leviton 00078477271001
2621LA Legrand Pass & Seymour 00785007539363

* All prices subject to change.

Begin Live Chat