7504WB0X - Switch Decorator 4WAY 15A 120/277V WH

Eaton

  • $17.00 (Each)
  • $17.00 (Each)

  • $170.00 (Per 10)

  • $850.00 (Per 50)

In-Stock: 11 available locally (Round Rock, TX) (change location)
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
7504WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7504W-BOX
Description
Switch Decorator 4WAY 15A 120/277V WH
Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Thermoplastic, White, Screw Connection, 1.44 (W) X 0.97 (D) X 4.19 (H) In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664643835 / 00032664643835
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Carton
$170.00 (Per 10)
Standard Packaging
$850.00 (Per 50)
Stock Availability
Round Rock
11 (Check another store)
Austin RDC
298
All Stores
5,980
Resources
Images
 
 
7504WB0X - Small Image
 
7504WB0X - Large Image
 
7504WB0X - Large Image
 
7504WB0X - Large Image
 
7504WB0X - Large Image
 
7504WB0X - Large Image
 
7504WB0X - Large Image
 
7504WB0X - Large Image
Attachments
 
 
7504WB0X - Specification Sheet
Brochures
 
 
7504WB0X - Brochure
Other Links
 
 
7504WB0X - Other
 
7504WB0X - Other
 
7504WB0X - Other
 
7504WB0X - Other
 
7504WB0X - Other
 
7504WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Thermoplastic
Poles
4
amperage rating
15
Material, Color, and Finish
Color
White
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V ac, ThermoPlastic, White, Screw Connection, 1.44 (W) x 0.97 (D) x 4.19 (H) in
Features
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Short Description
15 A, 120/277 VAC, Decorator Switch, White
Special Features
Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Integrity
extra long description
EWD 7504W-BOX Switch Decorator 4Way
Description
SWITCH DECORATOR 4WAY 15A 120/277V WH
Additional Information
Number of Ways
4
Connection Type
Screw
Mounting Type
Screw
dimensions
1.44 (W) x 0.97 (D) x 4.19 (H) in
Standards Met
UL Listed;cUL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E
package quantity
1 ct
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
7504W-BOX
GTIN
00032664643835
UPC
032664643835
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,980

Location search:
These alternate items can be purchased instead of 7504WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7504WB0X.

Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Ba...
  • Our Part #: 7504W
  • Round Rock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7504W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($850.00) ·
7504W - Eaton Wiring Devices

Round Rock Availability: In Stock

Total Availability: In Stock

Book Price

$17.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7504WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415W Bryant Electric 00883778101441
7504W Eaton Wiring Devices 00032664643835
7604W Eaton Wiring Devices 00032664647185
5604-2W Leviton 00078477882672
82071 Morris 00601986820714
2604-W Legrand Pass & Seymour 00785007539257
TM874-W Legrand Pass & Seymour 00785007844993
CA-4PSH-WH Lutron Electronics n/a

* All prices subject to change.

Begin Live Chat