7504W - Switch Decorator 4WAY 15A 120/277V WH

Eaton

  • $17.00 (Each)
  • $17.00 (Each)

  • $850.00 (Per 50)

In-Stock: 4 available locally (San Angelo, TX) (change location)
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
7504W
Manufacturer
Eaton
Manufacturer's Part Number
7504W-BOX
Description
Switch Decorator 4WAY 15A 120/277V WH
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, White, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643835
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664643835 / 00032664643835
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Standard Packaging
$850.00 (Per 50)
Stock Availability
San Angelo
4 (Check another store)
Abilene
26
All Stores
5,861
Resources
Images
 
 
7504W - Small Image
 
7504W - Large Image
 
7504W - Large Image
 
7504W - Large Image
 
7504W - Large Image
 
7504W - Large Image
 
7504W - Large Image
Attachments
 
 
7504W - Specification Sheet
Brochures
 
 
7504W - Brochure
Other Links
 
 
7504W - Other
 
7504W - Other
 
7504W - Other
 
7504W - Other
 
7504W - Other
 
7504W - Other
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
120/277 V
amperage rating
15
Poles
4
Material
Thermoplastic
Descriptions
Product Type
Switch Decorator 4WAY 15A 120/277V WH
extra long description
EWD 7504W-BOX Switch Decorator 4Way
Description
SWITCH DECORATOR 4WAY 15A 120/277V WH
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 643835
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7504W-BOX
GTIN
00032664643835
UPC
032664643835
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,861

Location search:
These alternate items can be purchased instead of 7504W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7504W.

Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Thermoplastic, White, Scre...
  • Our Part #: 7504WB0X
  • San Angelo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7504W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($170.00) · 50 ($850.00) ·
7504WB0X - Eaton Wiring Devices

San Angelo Availability: In Stock

Total Availability: In Stock

Book Price

$17.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7504W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415W Bryant Electric 00883778101441
7504W Eaton Wiring Devices 00032664643835
7604W Eaton Wiring Devices 00032664647185
5604-2W Leviton 00078477882672
82071 Morris 00601986820714
2604-W Legrand Pass & Seymour 00785007539257
TM874-W Legrand Pass & Seymour 00785007844993
CA-4PSH-WH Lutron Electronics n/a

* All prices subject to change.

Begin Live Chat