7504V - Switch Decorator 4WAY 15A 120/277V Iv

Eaton

  • $16.65 (Each)
  • $16.65 (Each)

Availability: In Stock Locally
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
7504V
Manufacturer
Eaton
Manufacturer's Part Number
7504V-BOX
Description
Switch Decorator 4WAY 15A 120/277V Iv
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Ivory, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643828
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664643828 / 00032664643828
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.65 (Each)
Resources
Images
 
 
7504V - Small Image
 
7504V - Large Image
 
7504V - Large Image
 
7504V - Large Image
 
7504V - Large Image
 
7504V - Large Image
Attachments
 
 
7504V - Specification Sheet
Brochures
 
 
7504V - Brochure
Other Links
 
 
7504V - Other
 
7504V - Other
 
7504V - Other
 
7504V - Other
 
7504V - Other
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
120/277 V
amperage rating
15
Poles
4
Material
Thermoplastic
Descriptions
extra long description
EWD 7504V-BOX Switch Decorator 4Way
Product Type
Switch Decorator 4WAY 15A 120/277V Iv
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Description
SWITCH DECORATOR 4WAY 15A 120/277V IV
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 643828
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7504V-BOX
GTIN
00032664643828
UPC
032664643828
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7504V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7504V.

Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Ba...
  • Our Part #: 7504VB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7504V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($166.50) · 50 ($832.50) ·
7504VB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7504V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415I Bryant Electric 00883778101434
7504V Eaton Wiring Devices 00032664643828
7604V Eaton Wiring Devices 00032664647178
94150-I Enerlites 00883951214029
5604-2I Leviton 00078477882665
CA-4PS-IV Lutron Electronics 00784276016377
82070 Morris 00601986820707
2604-I Legrand Pass & Seymour 00785007539233
TM874-I Legrand Pass & Seymour 00785007845006

* All prices subject to change.

Begin Live Chat