7504LA - Switch Decorator 4WAY 15A 120/277V La

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $17.00 (Each)

  • $170.00 (Per 10)

In-Stock: 6 available locally (Arlington Branch, TX) (change location)
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
7504LA
Manufacturer
Eaton
Manufacturer's Part Number
7504LA-BOX
Description
Switch Decorator 4WAY 15A 120/277V La
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Light Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 750137
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750137 / 00032664750137
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Carton
$170.00 (Per 10)
Standard Packaging
None Available
Stock Availability
Arlington Branch
6 (Check another store)
DFW RDC
21
All Stores
397
Resources
Images
 
 
7504LA - Small Image
 
7504LA - Large Image
 
7504LA - Large Image
 
7504LA - Large Image
 
7504LA - Large Image
 
7504LA - Large Image
Attachments
 
 
7504LA - Specification Sheet
Brochures
 
 
7504LA - Brochure
Other Links
 
 
7504LA - Other
 
7504LA - Other
 
7504LA - Other
 
7504LA - Other
 
7504LA - Other
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
120/277 V
amperage rating
15
Poles
4
Material
Thermoplastic
Descriptions
Product Type
Switch Decorator 4WAY 15A 120/277V La
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
extra long description
EWD 7504LA-BOX Switch Decorator 4Wa
Description
SWITCH DECORATOR 4WAY 15A 120/277V LA
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 750137
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7504LA-BOX
GTIN
00032664750137
UPC
032664750137
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.28
Carton
10
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7504LA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7504LA.

Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Thermoplastic, Light Almon...
  • Our Part #: 7504LAB0X
  • Arlington Branch Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7504LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($170.00) · 50 ($850.00) ·
7504LAB0X - Eaton Wiring Devices

Arlington Branch Availability: In Stock

Total Availability: In Stock

Book Price

$17.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat