7501GYB0X - Switch Decorator SP 15A 120/277V Gy

Eaton

  • $3.11 (Each)
  • $3.11 (Each)

  • $31.10 (Per 10)

  • $155.50 (Per 50)

In-Stock: 3 available locally (Stafford, TX) (change location)
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
7501GYB0X
Manufacturer
Eaton
Manufacturer's Part Number
7501GY-BOX
Description
Switch Decorator SP 15A 120/277V Gy
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Thermoplastic, Heavy Duty Brass Contact Material, Gray, Screw Connection, Toggle Actuator, 1.44 (W) X 0.97 (D) X 3.81 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627859 / 00032664627859
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Carton
$31.10 (Per 10)
Standard Packaging
$155.50 (Per 50)
Stock Availability
Stafford
3 (Check another store)
Houston RDC
658
All Stores
1,605
Resources
Images
 
 
7501GYB0X - Small Image
 
7501GYB0X - Large Image
 
7501GYB0X - Large Image
 
7501GYB0X - Large Image
Brochures
 
 
7501GYB0X - Brochure
Other Links
 
 
7501GYB0X - Other
 
7501GYB0X - Other
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
120/277 V ac
Material
Thermoplastic
Current Rating
15 A
amperage rating
15 A
Poles
Single-pole
Material, Color, and Finish
Contact Material
Heavy Duty Brass
Color
Gray
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V ac, ThermoPlastic, Heavy Duty Brass Contact Material, Gray, Screw Connection, Toggle Actuator, 1.44 (W) x 0.97 (D) x 3.81 (H) in, -20 °C Operating Temperature, +60 °C Operating Temperature
Features
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Short Description
15 A, 120/277 VAC, Decorator Switch, Gray
Special Features
Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Integrity
Description
SWITCH DECORATOR SP 15A 120/277V GY
extra long description
EWD 7501GY-BOX Switch Decorator SP
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw
dimensions
1.44 (W) x 0.97 (D) x 3.81 (H) in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;UL 20;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant
package quantity
1 ct
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
7501GY-BOX
GTIN
00032664627859
UPC
032664627859
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.175
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7501GYB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7501GYB0X.

Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Ba...
  • Our Part #: 7501GY
  • Stafford Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7501GY-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.10) · 50 ($155.50) ·
7501GY - Eaton Wiring Devices

Stafford Availability: In Stock

Total Availability: In Stock

Book Price

$3.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat