7501BB0X - Switch Decorator SP 15A 120/277V BR

Eaton

  • $3.32 (Each)
  • $3.32 (Each)

  • $33.20 (Per 10)

  • $166.00 (Per 50)

Availability: In Stock Locally
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
7501BB0X
Manufacturer
Eaton
Manufacturer's Part Number
7501BB0X
Description
Switch Decorator SP 15A 120/277V BR
Decorator Switch, 2 Poles, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, Brown, Screw Connection, Toggle Actuator, Flush Mount, 8.1 (L) X 4.4 (W) X 2 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664752391 / 00032664752391
Weight per unit
0.15 L
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$33.20 (Per 10)
Standard Packaging
$166.00 (Per 50)
Resources
Attachments
 
 
7501BB0X - Specification Sheet
Images
 
 
7501BB0X - Large Image
 
7501BB0X - Small Image
 
7501BB0X - Large Image
 
7501BB0X - Large Image
 
7501BB0X - Large Image
 
7501BB0X - Large Image
Brochures
 
 
7501BB0X - Brochure
Other Links
 
 
7501BB0X - Other
 
7501BB0X - Other
 
7501BB0X - Other
 
7501BB0X - Other
Specifications Sheets
 
 
7501BB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V
Material
Thermoplastic
amperage rating
15A
Poles
Single-pole
Material, Color, and Finish
Contact Material
Heavy Duty Brass
Color
Brown
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 2 Poles, 3 Ways, 15 A, 120/277 V, ThermoPlastic, Heavy Duty Brass Contact Material, Brown, Screw Connection, Toggle Actuator, Flush Mount, 8.1 (L) x 4.4 (W) x 2 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature
Features
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Short Description
15 A, 120/277 V, SP, Decorator Switch, Brown
Special Features
Standard Grade;Wiring Type Back and Side Wire;Push Wire
Description
SWITCH DECORATOR SP 15A 120/277V BR
extra long description
EWD 7501B-BOX Switch Decorator SP 1
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Toggle
Mounting Type
Flush Mount
dimensions
8.1 (L) x 4.4 (W) x 2 (D) in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant
package quantity
1 CT;50 Pk
Made in USA
yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
7501BB0X
GTIN
00032664752391
UPC
032664752391
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat