736WB0X - Recp Duplex 15A 125V 2P2W STR WH

Eaton

  • $9.12 (Each)
  • $9.12 (Each)

  • $91.20 (Per 10)

  • $912.00 (Per 100)

In-Stock: 357 available at other locations ( find a store with stock)
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
736WB0X
Manufacturer
Eaton
Manufacturer's Part Number
736W-BOX
Description
Recp Duplex 15A 125V 2P2W STR WH
Duplex Receptacle, 2 Poles, 1 Gang, 3 Wires, 15 A, 125 V Ac, Wall Mount, 1 In (W) X 4.06 In (H), Thermoplastic, White, #14 to #12 Awg Wire Size, -20 °C Operating Temperature, +70 °C Operating Temperature, Tamper Resistant, Weather Resistant, High Impact Resistant
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer Pkgd Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750663 / 00032664750663
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.12 (Each)
Carton
$91.20 (Per 10)
Standard Packaging
$912.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
357
Resources
Attachments
 
 
736WB0X - Specification Sheet
Images
 
 
736WB0X - Small Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Video
Other Links
 
 
736WB0X - Other
 
736WB0X - Other
 
736WB0X - Other
Brochures
 
 
736WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number Of Gangs
1
Number Of Wires
3
Voltage Rating
125 V ac
Wire Size
#14 to #12 AWG
Material, Color, and Finish
Color
White
Descriptions
Description
RECP DUPLEX 15A 125V 2P2W STR WH
Extra Long Description
EWD 736W-BOX Recp Duplex 15A 125V 2
Features
Standard Duplex Receptacles Side wire terminals accept up to #12 wire. Terminal screws backed out — ready for wiring.
Long Description
Duplex Receptacle, 2 Poles, 1 Gang, 3 Wires, 15 A, 125 V ac, Wall Mount, 1 in (W) x 4.06 in (H), ThermoPlastic, White, #14 to #12 AWG Wire Size, -20 °C Operating Temperature, +70 °C Operating Temperature, Tamper Resistant, Weather Resistant, High Impact Resistant
Product Type
Duplex Receptacle
Short Description
Duplex Receptacle, 2 Pole, 1 Gang, 15 A, 125VAC;100 CT
Special Features
Patented Built-In Wire Looper for Pre-Looping;Double-Wipe Ground Contacts Ensure Long-Term Ground Retention;Easy Access Split Circuit Break-Off Tab
Additional Information
Dimensions
1 in (W) x 4.06 in (H)
Made In USA
yes
Maximum Operating Temperature
+70 °C
Media
Yes
Minimum Operating Temperature
-20 °C
Mounting Type
Wall Mount
Package Quantity
1 CT;100 CT
Receptacle Type
Duplex Receptacle
Resistance Properties
Tamper Resistant;Weather Resistant;High Impact Resistant
Standards Met
UL498 Listed;NOM Certified;NAFTA Compliant
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
736WB0X
GTIN
00032664750663
UPC
032664750663
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.12
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Wet and Damp Location
Nema Rating
NEMA 1-15R
Standard
Federal Specification Classification 6221 02,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 736WB0X.
Jump To:

Cross Referenced

These items are similar to 736WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
736W-BOX Eaton Cooper Lighting 00032664750663
223-W Leviton 00078477793725

* All prices subject to change.

Begin Live Chat