6709N - Conn 50A 250V 2P3W Autogrip STR Gy

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6709N
Manufacturer
Eaton
Manufacturer's Part Number
6709N
Description
Conn 50A 250V 2P3W Autogrip STR Gy
Eaton Arrow Hart Extra Heavy-Duty Auto Grip Connector , #12-4 Awg, 50A, Industrial, 250V, Back Wire, Gray and Black, Brass, Nylon, 6-50R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893023441 / 00040893023441
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6709N - Small Image
 
Item - Large Image
 
6709N - Large Image
 
6709N - Large Image
Attachments
 
 
6709N - Specification Sheet
Brochures
 
 
6709N - Brochure
Other Links
 
 
6709N - Other
 
6709N - Other
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
Nylon
Descriptions
Product Type
Conn 50A 250V 2P3W Autogrip STR Gy
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Description
CONN 50A 250V 2P3W AUTOGRIP STR GY
extra long description
EWD 6709N Conn 50A 250V 2P3W AutoGr
Long Description
Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Special Features
Comml grade plugs & conns
Additional Information
dimensions
6.9380 IN X 3.6100 IN X 3.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6709N
GTIN
00040893023441
UPC
040893023441
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty auto grip connector
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6709N.
Jump To:

Similar Items

Similar items are close alternatives to 6709N, though they may not be 100% alike.

Power Outlet Angle Plug, 50 A, 250 V Ac, 2 Poles, 3 Wires, Yellow (Handle), Nylo...
  • Our Part #: D0653
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D0653
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,217.20) ·
D0653 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6709N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6709N Eaton Wiring Devices 00040893023441
D0653 Legrand Pass & Seymour 00785007124163

* All prices subject to change.

Begin Live Chat