667SP - Lampholder Pull W/2P3WRECP 660W125V Porc WH

Eaton

  • $8.30 (Each)
  • $8.30 (Each)

  • $166.00 (Per 20)
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
667SP
Manufacturer
Eaton
Manufacturer's Part Number
667-SP
Description
Lampholder Pull W/2P3WRECP 660W125V Porc WH
Pull Chain Lampholder, 125 V Ac, 2 Poles, 3 Wires, 600 W, Screw Terminal, 4.5 In Diameter, Screw-In, 2.14 In Length
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664259708 / 00032664259708
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Standard Packaging
$166.00 (Per 20)
Resources
Images
 
 
667SP - Large Image
 
667SP - Large Image
 
667SP - Large Image
 
667SP - Large Image
 
667SP - Large Image
 
667SP - Small Image
 
667SP - Large Image
Attachments
 
 
667SP - Specification Sheet
Brochures
 
 
667SP - Brochure
Other Links
 
 
667SP - Other
 
667SP - Other
 
667SP - Other
 
667SP - Other
 
667SP - Other
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
125 V ac
Number of Wires
3
Material
Porcelain (Housing)
Terminal Type
Screw
Material, Color, and Finish
Color
White (Housing)
Dimensions and Weight
Diameter
4.5 in
Length
2.14 in
Descriptions
Product Type
Pull Chain Lampholder
Long Description
Pull Chain Lampholder, 125 V ac, 2 Poles, 3 Wires, 600 W, Screw Terminal, 4.5 in Diameter, Screw-In, 2.14 in Length
Features
Porcelain Ceiling Receptacle Lampholders mount on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.5mm) box mounting. Leads are 6" (152.4mm) 221ºF (105ºC) insulated stranded #16, stripped 0.75" (19.0mm). Pull chain devices include ball chain, 3' (0.9m) of cord, connector and end bell. Top wire versions have terminal screws backed out – ready for wiring – without removing interior. Porcelain models made with high-strength insulator porcelain;pull chain versions feature removable interiors.
Short Description
125 VAC, Pull Chain Lampholder, White (Housing)
Special Features
Packaging Type Shelf Pack;Operator Type Pull Chain;Medium
extra long description
EWD 667-SP Lmphldr Pull W/2P3WRecp
Description
LAMPHOLDER PULL W/2P3WRECP 660W125V PORC WH
Additional Information
Power Rating
600 W
Mounting Type
Screw-In
package quantity
1 ct
Standards Met
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426;RoHS Compliant
dimensions
2.5000 IN X 4.6300 IN X 4.6300 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
667-SP
GTIN
00032664259708
UPC
032664259708
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Packaging
Weight per each
20
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
Application
Residential
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 667SP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 667SP.

00032664750564|0032664|032664750564|03266475056|75056|667 SP L|667SPL|667-SP-L|L...
  • Our Part #: 667
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 667-SP-L
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($166.00) ·
667 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.30

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 667SP, though they may not be 100% alike.

Medium Base, Porcelain, Pullchain, 2 Terminals With Tamper-Resistant-Drive Screw...
  • Our Part #: 288
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 288
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,595.50) ·
288 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat