5132V - Wallplate 1G Duplex Recp Nylon STD Iv

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $80.34 (Per 100)

  • $160.68 (Per 200)
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
5132V
Manufacturer
Eaton
Manufacturer's Part Number
5132V
Description
Wallplate 1G Duplex Recp Nylon STD Iv
Eaton Standard Size Duplex Receptacle Wallplate, Ivory, Power Outlet, Nylon, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664151705 / 00032664151705
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$160.68 (Per 200)
Resources
Attachments
 
 
5132V - Specification Sheet
Images
 
 
5132V - Large Image
 
5132V - Large Image
 
5132V - Large Image
 
5132V - Video
Other Links
 
 
5132V - Other
 
5132V - Other
 
5132V - Other
Brochures
 
 
5132V - Brochure
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
Wallplate 1G Duplex Recp Nylon STD Iv
extra long description
EWD 5132V Wallplate 1G Duplex Recp
Description
WALLPLATE 1G DUPLEX RECP NYLON STD IV
Long Description
Eaton Standard Size Duplex Receptacle Wallplate, Ivory, Power outlet, Nylon, 1, Standard
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
3.7500 IN X 0.2500 IN X 5.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5132V
GTIN
00032664151705
UPC
032664151705
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.041
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat