3032W - SW Toggle DP 30A 120/277V Autogrd B&S WH

Eaton

  • $29.61 (Each)
  • $29.61 (Each)

  • $296.10 (Per 10)

  • $1,480.50 (Per 50)
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
3032W
Manufacturer
Eaton
Manufacturer's Part Number
3032W
Description
SW Toggle DP 30A 120/277V Autogrd B&S WH
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 30A, Flush, 120/277V, Back and Side, Screw, White, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-Pole, Brass, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735059 / 00032664735059
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.61 (Each)
Carton
$296.10 (Per 10)
Standard Packaging
$1,480.50 (Per 50)
Resources
Images
 
 
3032W - Small Image
 
3032W - Large Image
 
3032W - Large Image
 
3032W - Large Image
 
3032W - Large Image
 
3032W - Large Image
 
3032W - Large Image
 
3032W - Large Image
 
3032W - Large Image
 
3032W - Large Image
 
3032W - Large Image
 
3032W - Video
Attachments
 
 
3032W - Specification Sheet
Brochures
 
 
3032W - Brochure
Other Links
 
 
3032W - Other
 
3032W - Other
 
3032W - Other
 
3032W - Other
 
3032W - Other
 
3032W - Other
 
3032W - Other
 
3032W - Other
 
3032W - Other
 
3032W - Other
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
120/277 V
Poles
2
amperage rating
30
Material
Polycarbonate
Descriptions
Description
SW TOGGLE DP 30A 120/277V AUTOGRD B&S WH
extra long description
EWD 3032W SW Toggle DP 30A 120/277V
Product Type
SW Toggle DP 30A 120/277V Autogrd B&S WH
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Special Features
Commercial Grade
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate
Additional Information
media
Yes
dimensions
1.3000 IN X 1.0050 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3032W
GTIN
00032664735059
UPC
032664735059
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3032W.
Jump To:

Similar Items

Similar items are close alternatives to 3032W, though they may not be 100% alike.

Toggle Switch, 2 Poles, 30 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide...
  • Our Part #: PS30AC2W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS30AC2W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($262.90) · 50 ($1,314.48) ·
PS30AC2W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat