271VB0X - Switch Duplex Combo SP/SP 15A 120V Iv

Eaton

  • $20.28 (Each)
  • $20.28 (Each)

  • $202.80 (Per 10)

  • $1,622.40 (Per 80)

In-Stock: 681 available at other locations ( find a store with stock)
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
271VB0X
Manufacturer
Eaton
Manufacturer's Part Number
271V-BOX
Description
Switch Duplex Combo SP/SP 15A 120V Iv
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, Ivory, Screw Connection, Screw, 1.37 (W) X 0.88 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750304 / 00032664750304
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.28 (Each)
Carton
$202.80 (Per 10)
Standard Packaging
$1,622.40 (Per 80)
Stock Availability
Carlsbad
0 (Find nearest stock)
Lubbock
41
All Stores
681
Resources
Images
 
 
271VB0X - Small Image
 
271VB0X - Large Image
 
271VB0X - Large Image
 
271VB0X - Large Image
 
271VB0X - Large Image
 
271VB0X - Large Image
 
271VB0X - Large Image
Attachments
 
 
271VB0X - Specification Sheet
Brochures
 
 
271VB0X - Brochure
Other Links
 
 
271VB0X - Other
 
271VB0X - Other
 
271VB0X - Other
 
271VB0X - Other
 
271VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic (Top)
Material, Color, and Finish
Color
Ivory
Contact Material
Brass
Descriptions
Description
SWITCH DUPLEX COMB SP/SP 15A 120V IV
Extra Long Description
EWD 271V-BOX Switch Duplex Comb SP/
Features
Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, Ivory, Screw Connection, Screw, 1.37 (W) x 0.88 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 lb
Product Type
Toggle Switch
Short Description
15 A, 120 V, Toggle Switch, Ivory
Special Features
Wiring Type Back and Side Wire
Additional Information
Actuator Type
Toggle
Connection Type
Screw
Dimensions
1.37 (W) x 0.88 (D) in
Made In USA
yes
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-20 °C
Mounting Type
Screw
Number Of Ways
3
Package Quantity
10 CT;100 PK
Standards Met
cULus Listed to UL20, File no. E18704;CSA certified to C22.2, no. 111;NOM 426, except 27;RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
271V-BOX
GTIN
00032664750304
UPC
032664750304
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight
0.5 lb
Weight per each
0.215
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 271VB0X.
Jump To:

Similar Items

Similar items are close alternatives to 271VB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 271VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
271V-BOX Eaton 00032664750304
5224-2I Leviton 00078477226452
690-IG Legrand Pass & Seymour 00785007690101

* All prices subject to change.

Begin Live Chat