270B - Recp Duplex 15A 125V 2P3W STR BR

Eaton

  • $1.13 (Each)
  • $1.13 (Each)

  • $11.25 (Per 10)

  • $112.50 (Per 100)

In-Stock: 21 available locally (Kerrville, TX) (change location)
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
270B
Manufacturer
Eaton
Manufacturer's Part Number
270B
Description
Recp Duplex 15A 125V 2P3W STR BR
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.31 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664190803 / 00032664190803
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$11.25 (Per 10)
Standard Packaging
$112.50 (Per 100)
Stock Availability
Kerrville
21 (Check another store)
San Antonio RDC
102
All Stores
1,612
Resources
Images
 
 
270B - Small Image
 
270B - Large Image
 
270B - Large Image
 
270B - Large Image
 
270B - Large Image
 
270B - Video
Attachments
 
 
270B - Specification Sheet
Brochures
 
 
270B - Brochure
Other Links
 
 
270B - Other
 
270B - Other
 
270B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.31 in
Width
0.69 in
Height
4.19 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 15A 125V 2P3W STR BR
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.31 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, Brown, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1700 lb
Features
Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to the wallboard. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 s
Short Description
15 A, 125 V, Duplex Receptacle, Brown, TR
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
extra long description
EWD 270B Recp Duplex 15A 125V 2P3W
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NOM 426
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
270B
GTIN
00032664190803
UPC
032664190803
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight
0.1700 lb
Weight per each
0.129
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 270B.
Jump To:

Similar Items

Similar items are close alternatives to 270B, though they may not be 100% alike.

Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compati...
  • Our Part #: 3232
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3232
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($8.57) · 200 ($171.46) ·
3232 - Pass & Seymour/Legrand

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.86

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR270B
  • Kerrville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR270B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.40) · 100 ($184.00) ·
TR270B - Eaton Wiring Devices

Kerrville Availability: In Stock

Total Availability: In Stock

Book Price

$1.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat