231B - Screw STD Wallplate Repl 1/2" BR

Eaton

  • $0.38 (Each)
  • $0.38 (Each)

  • $38.00 (Per 100)

  • $3,800.00 (Per 10,000)
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
231B
Manufacturer
Eaton
Manufacturer's Part Number
231B-BOX
Description
Screw STD Wallplate Repl 1/2" BR
Eaton Polycarbonate Wallplate Screws, Toggle and Receptacle Wallplate Screws, Brown, Metal, #6-32 X 1/2", Wallplate Screws
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664218507 / 00032664218507
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$38.00 (Per 100)
Standard Packaging
$3,800.00 (Per 10,000)
Resources
Images
 
 
231B - Small Image
 
231B - Large Image
 
231B - Large Image
 
231B - Large Image
 
231B - Video
Attachments
 
 
231B - Specification Sheet
Brochures
 
 
231B - Brochure
Other Links
 
 
231B - Other
 
231B - Other
 
231B - Other
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
SCREW STD WLPLT REPL 1/2" BR
Product Type
Screw STD WLPLT Repl 1/2" BR
extra long description
EWD 231B-BOX Screw Std Wlplt Repl 1
Long Description
Eaton polycarbonate wallplate screws, Toggle and Receptacle Wallplate Screws, Brown, Metal, #6-32 x 1/2", Wallplate screws
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
2.0600 IN X 0.9400 IN X 2.8800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
231B-BOX
GTIN
00032664218507
UPC
032664218507
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
Residential plates
Packaging
Weight per each
0.003
Carton
100
Package
10000
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 231B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 231B.

Eaton Polycarbonate Wallplate Screws, Toggle and Receptacle Wallplate Screws, Br...
  • Our Part #: 231BB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 231B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10,000 ($3,800.00) ·
231BB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat