2168WB0X - Wallplate 2G SGL Rec W/2.1563"Hole THRMST WH

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $302.00 (Per 100)
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
2168WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2168W-BOX
Description
Wallplate 2G SGL Rec W/2.1563"Hole THRMST WH
Single Receptacle Wallplate, 2 Gang, 4.56 (W) X 4.50 (H) In, Wall Mount, Thermoset Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538544 / 00032664538544
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Standard Packaging
$302.00 (Per 100)
Resources
Images
 
 
2168WB0X - Small Image
 
2168WB0X - Large Image
 
2168WB0X - Video
Attachments
 
 
2168WB0X - Specification Sheet
Brochures
 
 
2168WB0X - Brochure
Other Links
 
 
2168WB0X - Other
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
Thermoset
Number of Gangs
2
Material, Color, and Finish
Color
White
Descriptions
Features
Standard Size Wallplate - Thermoset Power Outlet Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Special Features
Standard Grade;Flush Fitting;Temperature Rating -40 to 90 °C;Opening Configuration 2.1563 in Diameter
Product Type
Single Receptacle Wallplate
Long Description
Single Receptacle Wallplate, 2 Gang, 4.56 (W) x 4.50 (H) in, Wall Mount, Thermoset Material, White
Short Description
2 Gang, Wall Mount, Single Receptacle Wallplate, White
extra long description
EWD 2168W-BOX Wlplt 2G Sgl Rec W/2.
Description
WALLPLATE 2G SGL REC W/2.1563"HOLE THRMST WH
Additional Information
dimensions
4.56 (W) x 4.50 (H) in
Mounting Type
Wall Mount
for use with
Power Devices
package quantity
1 CT;100 PK
Standards Met
UL Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2168W-BOX
GTIN
00032664538544
UPC
032664538544
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat