2138VB0X - Wallplate 2G Toggle/Duplex Thermoset STD Iv

Eaton

  • $1.67 (Each)
  • $1.67 (Each)

  • $16.65 (Per 10)

  • $166.50 (Per 100)

  • $333.00 (Per 200)

In-Stock: 74 available at other locations ( find a store with stock)
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
2138VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2138V-BOX
Description
Wallplate 2G Toggle/Duplex Thermoset STD Iv
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Ivory, Screwless
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer Pkgd Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664315701 / 00032664315701
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.67 (Each)
Carton
$16.65 (Per 10)
Standard Packaging
$333.00 (Per 200)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
74
Resources
Attachments
 
 
2138VB0X - Specification Sheet
Images
 
 
2138VB0X - Small Image
 
2138VB0X - Large Image
 
2138VB0X - Large Image
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
Thermoset Plastic
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Finish
Screwless
Descriptions
Description
WALLPLATE 2G TOGGLE/DUPLEX THERMOSET STD IV
Extra Long Description
EWD 2138V-BOX Wallplate 2G Toggle/D
Features
Standard Size Wallplates - Thermoset Combination Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, Ivory, Screwless
Product Type
Wall Plate
Short Description
Wall Plate, Thermoset Plastic, Ivory, Duplicate Receptacle, 2 Gang, 4.56 in W x4.5 in H;114.3 mm W x 115.9 mm H
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
Additional Information
Dimensions
4.56 in (W) x 4.5 in (H);114.3 mm (W) x 115.9 mm (H)
For Use With
Old Work Outlet Boxes
Mounting Type
Wall Mount
Package Quantity
1 ct
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2138V-BOX
GTIN
00032664315701
UPC
032664315701
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.097
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
Nema Rating
NEMA wd-1
Standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
62 View Store
West Monroe
2 View Store

A-L

Location Stock Available
Cleburne
5 View Store
These alternate items can be purchased instead of 2138VB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2138VB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 2138VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2138V Eaton Wiring Devices n/a
2138V-BOX Eaton Wiring Devices 00032664315701
881121-I Enerlites 00883951211455
NP18I Hubbell Wiring Device-Kellems 00883778105180
P18GY Hubbell Wiring Device-Kellems 00883778311444
86005 Leviton 00078477151365
80705-I Leviton 00078477493502
87005 Leviton 00078477810682
81290 Morris 00601986812900
SP18I Legrand Pass & Seymour 00785007681529
TP18-I Legrand Pass & Seymour 00785007274868
SP18GRY Legrand Pass & Seymour 00785007681680

* All prices subject to change.

Begin Live Chat