2138A - Wallplate 2G Toggle/Duplex THRMST STD Al

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $1.36 (Each)

  • $13.64 (Per 10)

  • $136.43 (Per 100)
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
2138A
Manufacturer
Eaton
Manufacturer's Part Number
2138A-BOX
Description
Wallplate 2G Toggle/Duplex THRMST STD Al
Eaton Combination Wallplate, Almond, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664543883 / 00032664543883
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$13.64 (Per 10)
Standard Packaging
None Available
Resources
Images
 
 
2138A - Small Image
 
2138A - Large Image
 
2138A - Video
Attachments
 
 
2138A - Specification Sheet
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
Wallplate 2G Toggle/Duplex THRMST STD Al
extra long description
EWD 2138A-BOX Wallplate 2G Toggle/D
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 2G TOGGLE/DUPLEX THRMST STD AL
Special Features
Thermoset, std size
Long Description
Eaton Combination wallplate, Almond, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2138A-BOX
GTIN
00032664543883
UPC
032664543883
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.1
Carton
10
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2138A.
Jump To:

Cross Referenced

These items are similar to 2138A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2138A Eaton Wiring Devices 00032664543883
2138LA-BOX Eaton Wiring Devices 00032664582653
5138A Eaton Wiring Devices 00032664555237
5138LA Eaton Wiring Devices 00032664583018
NP18AL Hubbell Wiring Device-Kellems 00883778105227
NP18LA Hubbell Wiring Device-Kellems 00883778118470
NP18W Hubbell Wiring Device-Kellems 00883778105197
80705-I Leviton 00078477493502
81293 Morris 00601986812931
SP18LA Legrand Pass & Seymour 00785007191035
TP18LA Legrand Pass & Seymour 00785007274875
881121-A Enerlites 00883951211479
80705-A Leviton n/a
TP18 Legrand Pass & Seymour 00785007274837

* All prices subject to change.

Begin Live Chat