2128WB0X - Wallplate 1G W/.375" Hole Thermoset STD WH

Eaton

  • $0.83 (Each)
  • $0.83 (Each)

  • $20.81 (Per 25)

  • $83.23 (Per 100)

  • $208.08 (Per 250)

In-Stock: 500 available locally (Tampa, FL) ( change location)
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
2128WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2128W-BOX
Description
Wallplate 1G W/.375" Hole Thermoset STD WH
Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, White, Screwless
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer Pkgd Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664154607 / 00032664154607
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$20.81 (Per 25)
Standard Packaging
$208.08 (Per 250)
Stock Availability
Tampa
500 (Check another store)
All Stores
7,458
Resources
Images
 
 
2128WB0X - Small Image
 
2128WB0X - Large Image
 
2128WB0X - Large Image
Specifications Sheets
 
 
2128WB0X - Specification Sheet
Attachments
 
 
2128WB0X - Specification Sheet
Brochures
 
 
2128WB0X - Brochure
Other Links
 
 
2128WB0X - Other
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
Thermoset Plastic
Shape
Rectangular
Material, Color, and Finish
Color
White
Finish
Screwless
Descriptions
Description
WALLPLATE 1G W/.375" HOLE THERMOSET STD WH
Extra Long Description
EWD 2128W-BOX Wallplate 1G W/.375"
Features
Standard Size Wallplate - Thermoset Telephone & Coax Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description
Wall Plate, 1 Gang, 2.75 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, White, Screwless
Product Type
Wall Plate
Short Description
Wall Plate, Thermoset Plastic, White, TV Cable, 1 Gang, 2.75 in W x4.5 in H;114.3 mm H x 69.8 mmW
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
Additional Information
Dimensions
2.75 in (W) x 4.5 in (H);114.3 mm (H) x 69.8 mm (W)
For Use With
Old Work Outlet Boxes
Mounting Type
Wall Mount
Package Quantity
1 ct
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2128W-BOX
GTIN
00032664154607
UPC
032664154607
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight per each
0.056
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
Nema Rating
NEMA wd-1
Standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2128WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2128WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 2128WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2128W Eaton Wiring Devices n/a
2128W-BOX Eaton Wiring Devices 00032664154607
88013 Leviton 00078477444009
SP11W Legrand Pass & Seymour 00785007680959
NP11W Bryant Electric 00883778103858
5128W Eaton Wiring Devices n/a
5128W-BOX Eaton Wiring Devices 00032664492259
NP12W Hubbell Wiring Device-Kellems 00883778103933
80718-W Leviton 00078477494141
88018 Leviton 00078477444351
81631 Morris 00601986816311
90181 Mulberry 00095327901819
90381 Mulberry 00095327903813
SP12W Legrand Pass & Seymour 00785007186284
SP732W Legrand Pass & Seymour n/a
TP11-W Legrand Pass & Seymour 00785007274622
TP12W Legrand Pass & Seymour 00785007274691

* All prices subject to change.

Begin Live Chat