2053LA - Wallplate 2G Tog/Deco Thermoset Mid La

Eaton

  • $1.46 (Each)
  • $1.46 (Each)

  • $58.53 (Per 40)

  • $146.33 (Per 100)
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
2053LA
Manufacturer
Eaton
Manufacturer's Part Number
2053LA-SP
Description
Wallplate 2G Tog/Deco Thermoset Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, SP
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582547 / 00032664582547
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$1.46 (Each)
Standard Packaging
$58.53 (Per 40)
Resources
Images
 
 
2053LA - Small Image
 
2053LA - Large Image
 
2053LA - Video
Attachments
 
 
2053LA - Specification Sheet
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
Wallplate 2G Tog/Deco Thermoset Mid La
extra long description
EWD 2053LA-SP Wallplate 2G Tog/Deco
Description
WALLPLATE 2G TOG/DECO THERMOSET MID LA
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Thermoset, Two- gang, Mid-size, SP
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2053LA-SP
GTIN
00032664582547
UPC
032664582547
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.25
Carton
1
Package
40
Uses, Certifications, and Standards
standard
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2053LA.
Jump To:

Similar Items

Similar items are close alternatives to 2053LA, though they may not be 100% alike.

Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Polycarbonate...
  • Our Part #: PJ126LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ126LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.51) · 200 ($255.10) ·
PJ126LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat