1876WB0X - Recp Single 20A 250V 2P3W Swire WH

Eaton

  • $9.54 (Each)
  • $9.54 (Each)

  • $954.00 (Per 100)

In-Stock: 11 available locally (McKinney, TX) (change location)
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
1876WB0X
Manufacturer
Eaton
Manufacturer's Part Number
1876W-BOX
Description
Recp Single 20A 250V 2P3W Swire WH
Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, Nylon (Top);PVC (Bottom) Material, White, Corrosion Resistant;Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752582 / 00032664752582
Weight per unit
0.162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.54 (Each)
Standard Packaging
$954.00 (Per 100)
Stock Availability
McKinney
11 (Check another store)
DFW RDC
180
All Stores
4,316
Resources
Images
 
 
1876WB0X - Small Image
 
1876WB0X - Large Image
 
1876WB0X - Large Image
 
1876WB0X - Large Image
 
1876WB0X - Large Image
 
1876WB0X - Video
Specifications Sheets
 
 
1876WB0X - Specification Sheet
Attachments
 
 
1876WB0X - Specification Sheet
Brochures
 
 
1876WB0X - Brochure
Other Links
 
 
1876WB0X - Other
 
1876WB0X - Other
 
1876WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Material
Nylon (Top);PVC (Bottom)
Material, Color, and Finish
Color
White
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 20A 250V 2P3W SWIRE WH
Long Description
Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, Nylon (Top);PVC (Bottom) Material, White, Corrosion Resistant;Tamper Resistant
Features
Commercial Specification Grade Straight Blade Receptacles - 20A-250V, NEMA 6-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 250 VAC, Single Receptacle, White, Side Wire Connection
Special Features
Flammability Rating Ul 94 V-2;Package Type Box
extra long description
EWD 1876W-BOX Recp Single 20A 250V
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Wall Mount
Receptacle Type
Single
Resistance Properties
Corrosion Resistant;Tamper Resistant
package quantity
1 ct
Standards Met
UL 498;ROHS/NAFTA Compliant
dimensions
1.3100 IN X 0.8300 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
1876W-BOX
GTIN
00032664752582
UPC
032664752582
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.162
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
NEMA 6-20R
Application
Commercial
standard
NOM,cULus Listed,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,316

Location search:
These alternate items can be purchased instead of 1876WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1876WB0X.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1876W
  • McKinney Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1876W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($95.40) · 100 ($954.00) ·
1876W - Eaton Wiring Devices

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$9.54

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 1876WB0X, though they may not be 100% alike.

Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, Back Wire Connection, Wall ...
  • Our Part #: 5851W
  • McKinney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5851W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($94.16) · 100 ($941.64) ·
5851W - Pass & Seymour/Legrand

McKinney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat