15W47 - Conn WT 15A 125V 2P3W STR Yl

Eaton

  • $45.28 (Each)
  • $45.28 (Each)

  • $452.80 (Per 10)

In-Stock: 108 available at other locations ( find a store with stock)
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
15W47
Manufacturer
Eaton
Manufacturer's Part Number
15W47
Description
Conn WT 15A 125V 2P3W STR Yl
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.59 In;0.38 to 1.00 In (Cord) Diameter, 4.00 In Length, #18 to #10 Awg Wire Size, 0.44 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893630946 / 00040893630946
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.28 (Each)
Standard Packaging
$452.80 (Per 10)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
0
All Stores
108
Resources
Images
 
 
15W47 - Small Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
 
15W47 - Large Image
360 Images
 
 
15W47 - 360 Image
Attachments
 
 
15W47 - Specification Sheet
Other Links
 
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Number Of Wires
3
Terminal Type
Screw
Voltage Rating
125 V
Wire Size
#18 to #10 AWG
Material, Color, and Finish
Color
Yellow;Black
Dimensions and Weight
Diameter
1.59 in;0.38 to 1.00 in (Cord)
Length
4.00 in
Descriptions
Description
CONN WT 15A 125V 2P3W STR YL
Extra Long Description
EWD 15W47 Conn WT 15A 125V 2P3W Str
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - Severe Duty NEMA 5-15, 2-Pole/3-Wire. Designed specifically for use in tough industrial applications, these plugs and connectors take a beating and continue to deliver reliable performance in harsh industrial environments
Long Description
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.59 in;0.38 to 1.00 in (Cord) Diameter, 4.00 in Length, #18 to #10 AWG Wire Size, 0.44 lb
Product Type
Straight Blade Connector
Short Description
15 A, 125 V, Straight Blade Connector, Yellow;Black
Special Features
Watertight;Straight Body;Wiring Type Back Wire
Additional Information
Dimensions
1.6900 IN X 1.6900 IN X 2.7800 IN
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Package Quantity
1 CT;10 PK
Standards Met
NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
15W47
GTIN
00040893630946
UPC
040893630946
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight
0.44 lb
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Environmental Conditions
Damp/Wet
Nema Rating
5-15P
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 15W47.
Jump To:

Similar Items

Similar items are close alternatives to 15W47, though they may not be 100% alike.

Cross Referenced

These items are similar to 15W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15W47 Eaton Wiring Devices 00040893630946
1610-CW6P Ericson 00782862824771
HBL15W47 Hubbell Wiring Device-Kellems 00783585013022
HBL15W47A Hubbell Wiring Device-Kellems 00783585131276
15W47 Leviton 00078477848241
15W47 Legrand Pass & Seymour 00785007114164
15W47 Woodhead 00786788711023
15W47H Hubbell Wiring Device-Kellems 00783585184067
79W47-C Leviton 00078477524978
15W47MB Woodhead 00786788753580

* All prices subject to change.

Begin Live Chat