13037V - Switch Toggle 3-Way 15A 120V GRD Iv

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $30.21 (Per 10)

  • $302.13 (Per 100)
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
13037V
Manufacturer
Eaton
Manufacturer's Part Number
1303-7V
Description
Switch Toggle 3-Way 15A 120V GRD Iv
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750915 / 00032664750915
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$30.21 (Per 10)
Standard Packaging
$302.13 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
2,871
Resources
Attachments
 
 
13037V - Specification Sheet
Images
 
 
13037V - Small Image
 
13037V - Large Image
 
13037V - Large Image
 
13037V - Large Image
 
13037V - Large Image
Brochures
 
 
13037V - Brochure
Other Links
 
 
13037V - Other
 
13037V - Other
 
13037V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,871

Location search:
These alternate items can be purchased instead of 13037V.
Jump To:

Similar Items

Similar items are close alternatives to 13037V, though they may not be 100% alike.

Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, Ivory, Wal...
  • MFR Part #: 663-IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($276.93) ·
663IG - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$2.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat