13017W - Switch Toggle SP 15A 120V GRD WH

Eaton

  • $1.42 (Each)
  • $1.42 (Each)

  • $14.18 (Per 10)

  • $141.83 (Per 100)

In-Stock: 257 available locally (Colorado Springs, CO) ( change location)
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
13017W
Manufacturer
Eaton
Manufacturer's Part Number
1301-7W
Description
Switch Toggle SP 15A 120V GRD WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750878 / 00032664750878
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$14.18 (Per 10)
Standard Packaging
$141.83 (Per 100)
Stock Availability
Colorado Springs
257 (Check another store)
Denver
1,646
All Stores
192,213
Resources
Images
 
 
13017W - Small Image
 
13017W - Large Image
 
13017W - Large Image
 
13017W - Large Image
 
13017W - Large Image
Attachments
 
 
13017W - Specification Sheet
Brochures
 
 
13017W - Brochure
Other Links
 
 
13017W - Other
 
13017W - Other
 
13017W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing)
Voltage Rating
120 V
amperage rating
15
Poles
Single-pole
Material, Color, and Finish
Contact Material
Silver Alloy
Color
White
Descriptions
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 lb
Features
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in
Short Description
15 A, 120 V, Toggle Switch, White
Product Type
Toggle Switch
Special Features
Long;Broad Mounting Strap Virtually Eliminates Floating Installations
Description
SWITCH TOGGLE SP 15A 120V GRD WH
extra long description
EWD 1301-7W Switch Toggle SP 15A 12
Additional Information
Number of Ways
3
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cULus Listed to UL 20, File no. E18704
package quantity
10 CT;100 PK
Made in USA
yes
Connection Type
Screw
actuator type
Framed Toggle
Mounting Type
Wall Mount
dimensions
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw)
Minimum Operating Temperature
-20 °C
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1301-7W
GTIN
00032664750878
UPC
032664750878
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight
0.1 lb
Weight per each
0.16
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial;Residential
standard
cULus Listed,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 192,213

Location search:
These alternate items can be purchased instead of 13017W.
Jump To:

Similar Items

Similar items are close alternatives to 13017W, though they may not be 100% alike.

Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, White, Wall Mount, ...
  • MFR Part #: 660WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660WG - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat