1252 - Recp Single Surface 50A 250V 2P3W BK

Eaton

  • $45.05 (Each)
  • $45.05 (Each)

  • $450.50 (Per 10)

In-Stock: 45 available locally (Nashville RDC, TN) (change location)
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
1252
Manufacturer
Eaton
Manufacturer's Part Number
1252
Description
Recp Single Surface 50A 250V 2P3W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Surface, 250V, Back and Bottom, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Glass-Filled Nylon, Power
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306501 / 00032664306501
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.05 (Each)
Standard Packaging
$450.50 (Per 10)
Stock Availability
Nashville RDC
45 (Check another store)
All Stores
289
Resources
Images
 
 
1252 - Large Image
 
1252 - Large Image
 
1252 - Large Image
 
1252 - Small Image
 
Small Image - Small Image
Brochures
 
 
1252 - Brochure
Other Links
 
 
1252 - Other
 
1252 - Other
 
1252 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Number of Wires
3
Material
Polypropylene/Urea
Material, Color, and Finish
Color
Black
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 AWG Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 lb
Description
RECP SINGLE SURFACE 50A 250V 2P3W BK
Features
Commercial & Industrial Power Receptacles 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
50 A, 250 V, Single Receptacle, Black
Special Features
Wiring Type Back Wire
extra long description
EWD 1252 Recp Single Surface 50A 25
Additional Information
Receptacle Type
Single
Compatible Wire Size
#10 to #4 AWG
Connection Type
Screw
Mounting Type
Surface Mount
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 4;NOM 426;RoHS Complaint
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1252
GTIN
00032664306501
UPC
032664306501
Taxonomies, Classifications, and Categories
Type
Power device receptacle
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight
0.0700 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
NOM,CSA Certified,UL Listed,RoHS Compliant
nema rating
6-50R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1252.
Jump To:

Similar Items

Similar items are close alternatives to 1252, though they may not be 100% alike.

Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connect...
  • Our Part #: 3852
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3852
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($264.08) ·
3852 - Pass & Seymour/Legrand

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1252 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1252 Eaton Wiring Devices 00032664306501
5378 Leviton 00078477100233
3852 Legrand Pass & Seymour 00785007791853

* All prices subject to change.

Begin Live Chat