12427W - Switch Toggle 4WAY 15A 120V GRD WH

Eaton

  • $13.47 (Each)
  • $13.47 (Each)

  • $673.50 (Per 50)

Availability: In Stock Locally
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
12427W
Manufacturer
Eaton
Manufacturer's Part Number
1242-7W-BOX
Description
Switch Toggle 4WAY 15A 120V GRD WH
Eaton Toggle Switch, #14-10 Awg, 15A, Wall, 120V, Side and Push, Grounding, White, Four-Way, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750168 / 00032664750168
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Standard Packaging
$673.50 (Per 50)
Resources
Images
 
 
12427W - Small Image
 
12427W - Large Image
 
12427W - Large Image
 
12427W - Large Image
Attachments
 
 
12427W - Specification Sheet
Brochures
 
 
12427W - Brochure
Other Links
 
 
12427W - Other
 
12427W - Other
 
12427W - Other
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
120 V
amperage rating
15
Poles
2
Material
Polycarbonate
Descriptions
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Wall, 120V, Side and push, Grounding, White, Four-way, Polycarbonate
Special Features
Box
Product Type
Switch Toggle 4WAY 15A 120V GRD WH
extra long description
EWD 1242-7W-BOX Switch Toggle 4Way
Description
SWITCH TOGGLE 4WAY 15A 120V GRD WH
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1242-7W-BOX
GTIN
00032664750168
UPC
032664750168
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12427W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 12427W.

Grounding Toggle Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Polycarbonate (Body...
  • Our Part #: 12427WB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1242-7W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($134.70) ·
12427WB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.47

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 12427W, though they may not be 100% alike.

Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, White, Wal...
  • Our Part #: 664WG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 664WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($143.97) · 50 ($719.86) ·
664WG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat