1172W - Wallplate W/Coax Adaptor STD Thermo WH

Eaton

  • $1.96 (Each)
  • $1.96 (Each)

  • $29.39 (Per 15)

  • $195.92 (Per 100)

  • $293.88 (Per 150)

In-Stock: 39 available locally (Mesa, AZ) (change location)
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
1172W
Manufacturer
Eaton
Manufacturer's Part Number
1172W
Description
Wallplate W/Coax Adaptor STD Thermo WH
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546570 / 00032664546570
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Carton
$29.39 (Per 15)
Standard Packaging
$293.88 (Per 150)
Stock Availability
Mesa
39 (Check another store)
Phoenix
94
All Stores
4,094
Resources
Images
 
 
1172W - Small Image
 
1172W - Large Image
 
1172W - Large Image
 
1172W - Large Image
 
1172W - Large Image
Attachments
 
 
1172W - Specification Sheet
Other Links
 
 
1172W - Other
 
1172W - Other
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
White
Dimensions and Weight
Height
4.50 in
Width
2.75 in
Descriptions
Product Type
Coaxial Jack
Description
WALLPLATE W/COAX ADAPTOR STD THERMO WH
extra long description
EWD 1172W Wallplate W/Coax Adaptor
Long Description
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height
Features
Industrial Grade - Strain Relief - Wide Range - Straight Male - Dust Tight Grips Strain Relief Grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull-out at the point of termination due to tension. Strain Relief Grips also distribute strain throughout the length of the mesh during bending, prolonging the life of the cable. Wide range grips are constructed with steel mesh and locknut, aluminum threaded body, neoprene gasket and nylon insulated bushing.
Short Description
Coaxial Jack, White, Thermoplastic
Special Features
With Standard Size Wallplate
Additional Information
package quantity
15 PK
Category Level
3
adapter type
Single Coaxial
Number of Adapters
1
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
0.8000 IN X 2.8000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1172W
GTIN
00032664546570
UPC
032664546570
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.06
Carton
15
Package
150
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,094

Location search:
These alternate items can be purchased instead of 1172W.
Jump To:

Similar Items

Similar items are close alternatives to 1172W, though they may not be 100% alike.

Communication Device, 1 Gang, White, 0.09122 LB
  • Our Part #: TPCATVW
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPCATVW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($403.34) ·
TPCATVW - Pass & Seymour/Legrand

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.03

Each

QTY:
Each
Add
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring On...
  • Our Part #: CATVW
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPCATVW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.33) ·
CATVW - Pass & Seymour/Legrand

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1172W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1172W Eaton Wiring Devices 00032664546570
NS750W Hubbell Wiring Device-Kellems 00883778501531
80781-W Leviton 00078477813614
85011 Morris 00601986850117
TPCATVW Legrand Pass & Seymour 00785007247534

* All prices subject to change.

Begin Live Chat