1172LA - Wallplate W/Coax Adaptor STD Thermo La

Eaton

  • $2.10 (Each)
  • $2.10 (Each)

  • $31.53 (Per 15)

  • $210.21 (Per 100)

  • $315.32 (Per 150)

In-Stock: 10 available locally (Ruston, LA) (change location)
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
1172LA
Manufacturer
Eaton
Manufacturer's Part Number
1172LA
Description
Wallplate W/Coax Adaptor STD Thermo La
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 In Width, 4.50 In Height, 3.0 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582387 / 00032664582387
Weight per unit
0.054 L
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$31.53 (Per 15)
Standard Packaging
$315.32 (Per 150)
Stock Availability
Ruston
10 (Check another store)
West Monroe
17
All Stores
214
Resources
Images
 
 
1172LA - Small Image
 
1172LA - Large Image
 
1172LA - Large Image
 
1172LA - Large Image
 
1172LA - Large Image
Specifications Sheets
 
 
1172LA - Specification Sheet
Attachments
 
 
1172LA - Specification Sheet
Other Links
 
 
1172LA - Other
 
1172LA - Other
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
Light Almond
Dimensions and Weight
Width
2.75 in
Height
4.50 in
Descriptions
Product Type
Coaxial Jack
Description
WALLPLATE W/COAX ADAPTOR STD THERMO LA
extra long description
EWD 1172LA Wallplate W/Coax Adaptor
Long Description
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 in Width, 4.50 in Height, 3.0 lb
Features
Industrial Grade - Strain Relief - Wide Range - Straight Male - Dust Tight Grips Strain Relief Grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull-out at the point of termination due to tension. Strain Relief Grips also distribute strain throughout the length of the mesh during bending, prolonging the life of the cable. Wide range grips are constructed with steel mesh and locknut, aluminum threaded body, neoprene gasket and nylon insulated bushing.
Short Description
Coaxial Jack, Light Almond, Thermoplastic
Special Features
With Standard Size Wallplate
Additional Information
Category Level
3
adapter type
Single Coaxial
Number of Adapters
1
package quantity
15 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
0.5000 IN X 4.5000 IN X 8.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1172LA
GTIN
00032664582387
UPC
032664582387
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight
3.0 lb
Weight per each
0
Carton
15
Package
150
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 214

Location search:
These alternate items can be purchased instead of 1172LA.
Jump To:

Similar Items

Similar items are close alternatives to 1172LA, though they may not be 100% alike.

Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring On...
  • Our Part #: TPCATVLA
  • Ruston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPCATVLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($394.87) ·
TPCATVLA - Pass & Seymour/Legrand

Ruston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.95

Each

QTY:
Each
Add
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring On...
  • Our Part #: CATVLA
  • Ruston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPCATVLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.49) ·
CATVLA - Pass & Seymour/Legrand

Ruston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1172LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1172LA Eaton Wiring Devices 00032664582387
NS750LA Hubbell Wiring Device-Kellems 00883778504105
80781-T Leviton 00078477286357
85013 Morris 00601986850131
TPCATVLA Legrand Pass & Seymour 00785007247510

* All prices subject to change.

Begin Live Chat