11079BK - Recp Deco Dup 15A 125V 2P3W Autogrd BK

Eaton

  • $3.50 (Each)
  • $3.50 (Each)

  • $35.00 (Per 10)

  • $350.00 (Per 100)

In-Stock: 3 available locally (Sherman, TX) (change location)
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
11079BK
Manufacturer
Eaton
Manufacturer's Part Number
1107-9BK
Description
Recp Deco Dup 15A 125V 2P3W Autogrd BK
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Black, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack, Auto Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664487101 / 00032664487101
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.50 (Each)
Carton
$35.00 (Per 10)
Standard Packaging
$350.00 (Per 100)
Stock Availability
Sherman
3 (Check another store)
DFW RDC
22
All Stores
116
Resources
Images
 
 
11079BK - Small Image
 
11079BK - Large Image
 
11079BK - Large Image
 
11079BK - Large Image
 
11079BK - Video
Attachments
 
 
11079BK - Specification Sheet
Brochures
 
 
11079BK - Brochure
Other Links
 
 
11079BK - Other
 
11079BK - Other
 
11079BK - Other
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
Recp Deco Dup 15A 125V 2P3W Autogrd BK
Description
RECP DECO DUP 15A 125V 2P3W AUTOGRD BK
extra long description
EWD 1107-9BK Recp Deco Dup 15A 125V
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack, Auto grounding
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1107-9BK
GTIN
00032664487101
UPC
032664487101
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.132
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 116

Location search:

Distribution Centers

Location Stock Available
Atlanta
41 View Store
San Antonio RDC
32 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 11079BK.
Jump To:

Similar Items

Similar items are close alternatives to 11079BK, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compati...
  • Our Part #: 885BK
  • Sherman Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 885BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.91) · 200 ($698.12) ·
885BK - Pass & Seymour/Legrand

Sherman Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat