0SP10MW - Occsen Pir SP/3W 120/277V GRD

Eaton

  • $37.68 (Each)
  • $37.68 (Each)

  • $226.08 (Per 6)

  • $1,356.48 (Per 36)

In-Stock: 6 available locally (Clovis, NM) (change location)
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
0SP10MW
Manufacturer
Eaton
Manufacturer's Part Number
0SP10MW
Description
Occsen Pir SP/3W 120/277V GRD
Occupancy Sensor, 20 A, 120/277 V, 3 W, 3.28 In Length, 1.40 In Width, 4.19 In Height, White, -4 °F Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664729386 / 00032664729386
Weight per unit
30.419 L
Price & Packaging
Minimum Order Quantity
1
Unit
$37.68 (Each)
Carton
$226.08 (Per 6)
Standard Packaging
$1,356.48 (Per 36)
Stock Availability
Clovis
6 (Check another store)
Lubbock
11
All Stores
1,299
Resources
Images
 
 
0SP10MW - Small Image
 
0SP10MW - Large Image
 
0SP10MW - Large Image
 
0SP10MW - Large Image
Attachments
 
 
0SP10MW - Specification Sheet
Brochures
 
 
0SP10MW - Brochure
Other Links
 
 
0SP10MW - Other
 
0SP10MW - Other
 
0SP10MW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V
Poles
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
3.28 in
Width
1.40 in
Height
4.19 in
Descriptions
Description
OCCSEN PIR SP/3W 120/277V GRD
Long Description
Occupancy Sensor, 20 A, 120/277 V, 3 W, 3.28 in Length, 1.40 in Width, 4.19 in Height, White, -4 °F Operating Temperature, +60 °C Operating Temperature
Short Description
Occupancy Sensor, 120;277 V, White
Product Type
Occupancy Sensor
extra long description
EWD OSP10M-W OccSen PIR SP/3W 120/2
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Special Features
Decorator
Additional Information
Power Rating
3 W
Maximum Operating Temperature
+60 °C;+140 °C
package quantity
1 ct
Minimum Operating Temperature
-20 °C;-4 °F
dimensions
4.6300 IN X 3.0000 IN X 2.1900 IN
Mounting Type
Flush Mount
load
LEDELVHALINCCFLMLVFLRElectrical motor loads
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
0SP10MW
GTIN
00032664729386
UPC
032664729386
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch
Packaging
Weight per each
0
Carton
6
Package
36
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
FLUSH
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,299

Location search:
These alternate items can be purchased instead of 0SP10MW.
Jump To:

Similar Items

Similar items are close alternatives to 0SP10MW, though they may not be 100% alike.

Lutron Maestro Dual Voltage Motion Sensor Switch, 6-Amp, Single-Pole, White
  • Our Part #: MS0PS6M2DVWH
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MS0PS6M2DVWH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.26) ·
MS0PS6M2DVWH - Lutron

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.26

Each

QTY:
Each
Add
<P>Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 ...
  • Our Part #: WSP250W
  • Clovis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WSP250W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,207.60) ·
WSP250W - Pass & Seymour/Legrand

Clovis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat