V48M28T45EE - 45KVA 3PH 480V TP-1 Delta Transformer

Eaton

  • $3267.35 (Each)
  • $3,267.35 (Each)
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
V48M28T45EE
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T45EE
Description
45KVA 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 45 Kva, Ee
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680019357 / 00786680019357
Weight per unit
310 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,267.35 (Each)
Resources
Tech Bulletins
 
 
V48M28T45EE - Tech Bulletin
Brochures
 
 
V48M28T45EE - Brochure
Other Links
 
 
V48M28T45EE - Other
 
V48M28T45EE - Other
 
V48M28T45EE - Other
Attachments
 
 
V48M28T45EE - Specification Sheet
Images
 
 
V48M28T45EE - Small Image
 
V48M28T45EE - Large Image
 
V48M28T45EE - Large Image
 
V48M28T45EE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Description
45KVA 3PH 480V TP-1 DELTA TRANSFORMER
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Product Type
45KVA DT-3 TX 3PH 480D-208Y/120V 150C
extra long description
ETN V48M28T45EE 45KVA DT-3 TX 3PH 4
Long Description
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 45 kVA, EE
Additional Information
dimensions
16.5000 IN X 23.0000 IN X 32.0200 IN
Tap Size
2 at +2.5% FCAN, 4 at -2.5% FCBN
Secondary Voltage
208 Y/120 V
Primary Voltage
480 V
Manufacturer Information
Manufacturers Part Number
V48M28T45EE
Brand
Eaton
GTIN
00786680019357
UPC
786680019357
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
310
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
UL Listed,NEMA TP-1 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V48M28T45EE.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of V48M28T45EE.

Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 A...
  • Our Part #: V48M28T45EE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: V48M28T45EE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,267.35) ·
V48M28T45EE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,267.35

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to V48M28T45EE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M7012-27CK-5EU-JS6 Acme Electric n/a
T353343S Acme Electric n/a
T798053S Acme Electric n/a
TP533133S Acme Electric 00047503201411
T4T45E Connecticut Electric n/a
T4T45SE Connecticut Electric n/a
G045K5QH2A04 Eaton n/a
V48M28T37EE Eaton 00786680043697
V48M28T45EE Eaton 00786680019357
9T83B3143 GENERAL ELECTRIC n/a
9T83B3873 GENERAL ELECTRIC 00783173166147
9T83B3873G03 GENERAL ELECTRIC 00783173168783
9T86B3873G03 GENERAL ELECTRIC 00783173224823
4237214000 Jefferson Electric n/a
EE45T3H Schneider Electric 00785901671770
3F3Y037 Siemens n/a
3F3Y045 Siemens n/a
3F3Y045ES Siemens n/a
ET2H45S SolaHD 00783472000074

* All prices subject to change.

Begin Live Chat