V48M28T4516L - 45KVA Transformer DOE2016 Eff 3PH Ventd With Lugs

Eaton

  • $3621.44 (Each)
  • $3,621.44 (Each)

In-Stock: 116 available at other locations ( find a store with stock)
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
V48M28T4516L
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T4516L
Description
45KVA Transformer DOE2016 Eff 3PH Ventd With Lugs
Eaton General Purpose Ventilated Transformer Doe 2016, Aluminium, 60HZ, 3PH, 45KVA, 480V Delta, 208Y/120V, With Lugs Included, Nema ST-20, 150°C Rise, Nema 2, FR940, 220°C, 2 At +2.5%, 4 At -2.5%, WS58
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786687088394 / 00786687088394
Weight per unit
419 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,621.44 (Each)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
116
Resources
Images
 
 
V48M28T4516L - Small Image
 
V48M28T4516L - Large Image
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
45KVA TRANSFORMER DOE2016 EFF 3PH VENTD WITH LUGS
Extra Long Description
ETN V48M28T4516L 45KVA DOE2016 EFF
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
EATON GENERAL PURPOSE VENTILATED TRANSFORMER DOE 2016, ALUMINIUM, 60HZ, 3PH, 45KVA, 480V DELTA, 208Y/120V, WITH LUGS INCLUDED, NEMA ST-20, 150°C RISE, NEMA 2, FR940, 220°C, 2 at +2.5%, 4 at -2.5%, WS58
Product Type
45KVA DOE2016 Eff 3PH Ventd XFMR W/Lugs
Additional Information
Dimensions
21.1300 IN X 24.8800 IN X 36.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T4516L
GTIN
00786687088394
UPC
786687088394
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
419
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsGeneration - Conventional Energy - Conventional Energy
Standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V48M28T4516L.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T4516L, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat