V48M28T3016 - 30KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

Eaton

  • $3343.13 (Each)
  • $3,343.13 (Each)

In-Stock: 28 available at other locations ( find a store with stock)
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
V48M28T3016
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T3016
Description
30KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 30 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 405 LB
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147524 / 00786680147524
Weight per unit
445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,343.13 (Each)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
0
All Stores
28
Resources
Images
 
 
V48M28T3016 - Small Image
 
V48M28T3016 - Large Image
 
V48M28T3016 - Video
Specifications Sheets
 
 
V48M28T3016 - Specification Sheet
 
V48M28T3016 - Specification Sheet
Attachments
 
 
V48M28T3016 - Specification Sheet
Brochures
 
 
V48M28T3016 - Brochure
Other Links
 
 
V48M28T3016 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Phases
3
Dimensions and Weight
Overall Length
21.13 in
Descriptions
Description
30KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C
Extra Long Description
ETN V48M28T3016 30KVA DOE2016 EFF 3
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
Dry Type Transformer, 480 V, 208y/120 V, 30 K VA VA Rating, Efficient Transformer, 21.13 in Overall Length, 24.88 in Overall Width, 36.88 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 405 lb
Product Type
Dry Type Transformer
Short Description
Dry Type Transformer, 480 V, 30 K VA, 60 Hz, NEMA 2
Special Features
Fungus-resistent varnished core and coil
Additional Information
Dimensions
21.1300 IN X 24.8800 IN X 36.8800 IN
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Enclosure Type
NEMA 2
Insulation Class
220 °C
Kva Rating
30
Media
Yes
Overall Height
36.88 in
Overall Width
24.88 in
Package Quantity
1 ct
Standards Met
Ul Listed
Tap Size
2 at +2.5%, 4 at -2.5%
Temperature Rise Rating
150 °C
Transformer Type
Efficient Transformer
VA Rating
30 K VA
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
V48M28T3016
GTIN
00786680147524
UPC
786680147524
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight
405 lb
Weight per each
445
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Floor or wall, upright only
Standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V48M28T3016.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T3016, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat