V48M28T15 - 15KVA 3PH 480V Delta Transformer

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T15
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T15
Description
15KVA 3PH 480V Delta Transformer
Eaton General Purpose Ventilated Transformer, Dry Type Distribution, DT-3, Three-Phase, PV: 480V, Taps: 2 At +2.5% Fcan, 4 At -2.5% FCBN, SV: 208Y/120V, 150°C, 15 Kva, Al Windings, Frame: 912B, Uses WS38
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680035234 / 00786680035234
Weight per unit
310 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
V48M28T15 - Small Image
 
V48M28T15 - Large Image
 
V48M28T15 - Large Image
 
V48M28T15 - Large Image
 
V48M28T15 - Large Image
 
V48M28T15 - Large Image
 
V48M28T15 - Large Image
 
V48M28T15 - Large Image
 
V48M28T15 - Large Image
Attachments
 
 
V48M28T15 - Specification Sheet
Other Links
 
 
V48M28T15 - Other
 
V48M28T15 - Other
 
V48M28T15 - Other
 
V48M28T15 - Other
 
V48M28T15 - Other
 
V48M28T15 - Other
 
V48M28T15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Product Type
15 Kva Ventilated Transformer 3PH 480de
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Description
15KVA 3PH 480V DELTA TRANSFORMER
extra long description
ETN V48M28T15 15 kVA Ventilated Tra
Long Description
Eaton general purpose ventilated transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 208Y/120V, 150°C, 15 kVA, Al windings, Frame: 912B, uses WS38
Additional Information
kva rating
15
dimensions
16.5000 IN X 23.0000 IN X 32.0200 IN
Tap Size
2 at +2.5% FCAN, 4 at -2.5% FCBN
Secondary Voltage
208y/120 V
Primary Voltage
480 V
design
DT-3
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T15
GTIN
00786680035234
UPC
786680035234
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
310
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V48M28T15.
Jump To:

Similar Items

Similar items are close alternatives to V48M28T15, though they may not be 100% alike.

Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 A...
  • Our Part #: V48M28T15EE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T15EE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
V48M28T15EE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat