S20N11S07N - 7.5KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $1885.03 (Each)
  • $1,885.03 (Each)

In-Stock: 32 available at other locations ( find a store with stock)
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
S20N11S07N
Manufacturer
Eaton
Manufacturer's Part Number
S20N11S07N
Description
7.5KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 7.5 K Va Va Rating, Encapsulated Transformer, 9.89 In Overall Length, 10.38 In Overall Width, 16 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 124 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated To Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680102981 / 00786680102981
Weight per unit
140 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,885.03 (Each)
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
32
Resources
Brochures
 
 
S20N11S07N - Brochure
Other Links
 
 
S20N11S07N - Other
 
S20N11S07N - Other
 
S20N11S07N - Other
 
S20N11S07N - Other
 
S20N11S07N - Other
Images
 
 
S20N11S07N - Small Image
 
S20N11S07N - Large Image
 
S20N11S07N - Large Image
 
S20N11S07N - Large Image
 
S20N11S07N - Large Image
Attachments
 
 
S20N11S07N - Specification Sheet
Specifications Sheets
 
 
S20N11S07N - Specification Sheet
Tech Bulletins
 
 
S20N11S07N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Phases
1
Dimensions and Weight
Overall Length
9.89 in
Descriptions
Description
7.5KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Extra Long Description
ETN S20N11S07N 7.5KVA Type EP XFMR
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 7.5 K VA VA Rating, Encapsulated Transformer, 9.89 in Overall Length, 10.38 in Overall Width, 16 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 124 lb
Product Type
Dry Type Transformer
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 7.5 K VA, 60 Hz, NEMA 3R
Additional Information
Design
EP
Dimensions
9.8900 IN X 10.3800 IN X 16.0000 IN
Enclosure Type
Nema 3R
Kva Rating
7.5
Overall Height
16 in
Overall Width
10.38 in
Package Quantity
1 CA
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
Standards Met
Ul Listed
Tap Size
NONE
Temperature Rise Rating
115 °C
Transformer Type
Encapsulated Transformer
VA Rating
7.5 K VA
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11S07N
GTIN
00786680102981
UPC
786680102981
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
124 lb
Weight per each
140
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat