S20N11S03N - 3KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $704.41 (Each)
  • $704.41 (Each)

In-Stock: 2 available locally (Sweetwater, TX) (change location)
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
S20N11S03N
Manufacturer
Eaton
Manufacturer's Part Number
S20N11S03N
Description
3KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 3 K Va Va Rating, Encapsulated Transformer, 8 In Overall Length, 7.69 In Overall Width, 14.25 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 64 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680102967 / 00786680102967
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$704.41 (Each)
Stock Availability
Sweetwater
2 (Check another store)
Abilene
3
All Stores
120
Resources
Images
 
 
S20N11S03N - Small Image
 
S20N11S03N - Large Image
 
S20N11S03N - Large Image
 
S20N11S03N - Large Image
 
S20N11S03N - Large Image
Specifications Sheets
 
 
S20N11S03N - Specification Sheet
Attachments
 
 
S20N11S03N - Specification Sheet
Brochures
 
 
S20N11S03N - Brochure
Tech Bulletins
 
 
S20N11S03N - Tech Bulletin
Other Links
 
 
S20N11S03N - Other
 
S20N11S03N - Other
 
S20N11S03N - Other
 
S20N11S03N - Other
 
S20N11S03N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Overall Length
8 in
Descriptions
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 3 K VA VA Rating, Encapsulated Transformer, 8 in Overall Length, 7.69 in Overall Width, 14.25 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 64 lb
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 3 K VA, 60 Hz, NEMA 3R
Description
3KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
extra long description
ETN S20N11S03N 3KVA Type EP XFMR 1P
Additional Information
Overall Height
14.25 in
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
package quantity
1 CA
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
VA Rating
3 K VA
Transformer Type
Encapsulated Transformer
Overall Width
7.69 in
kva rating
3
dimensions
8.0000 IN X 7.6900 IN X 14.2500 IN
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11S03N
GTIN
00786680102967
UPC
786680102967
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
64 lb
Weight per each
65
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S20N11S03N.
Jump To:

Similar Items

Similar items are close alternatives to S20N11S03N, though they may not be 100% alike.

600V Class Commercial Potted Single Phase Distribution Transformer, 240X480 PV, ...
  • Our Part #: C1F003LES
  • Sweetwater Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C1F003LES
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($512.44) ·
C1F003LES - Hammond Power Solutions

Sweetwater Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$512.44

Each

QTY:
Each
Add
TFMR:1PH 3.0KVA 240X480-120/240
  • Our Part #: T2530134S
  • Sweetwater Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T2530134S
  • Manufacturer: Acme Electric
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T2530134S - Acme Electric

Sweetwater Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to S20N11S03N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T2530134S Acme Electric 00047503732151
T253013S Acme Electric 00047503732106
T253044S Acme Electric n/a
T25304S Acme Electric n/a
SE2N3F Connecticut Electric n/a
SE2T3F Connecticut Electric n/a
SE481D3F Connecticut Electric n/a
HL121050SH Dongan 00782490412807
S20K11S03N Eaton 00786680102271
S20N11E03A Eaton 00786680104626
S20N11S03N Eaton 00786680102967
S20P11S03 Eaton 00786685366081
S24N24E03N Eaton 00786680108518
S25N12S03 Eaton 00786680057458
S44N11S03 Eaton 00786680061356
S45N11S03 Eaton 00786680065057
S48D11S03N Eaton 00786680105210
S48G11S03N Eaton 00786680102004
S48G11S03X Eaton 00786685197333
S48N25S03 Eaton 00786680075384
S52D11S03 Eaton 00786680063718
9T51B0013 GENERAL ELECTRIC 00783173008348
9T51B0053 GENERAL ELECTRIC 00783173008454
9T51B0135 GENERAL ELECTRIC 00783173008775
9T51B0513 GENERAL ELECTRIC 00783173011850
9T51B0553 GENERAL ELECTRIC 00783173036891
C1F003LES Hammond Power Solutions 00803423090746
4110101277 Jefferson Electric 00783795147326
4110104300 Jefferson Electric 00783795147333
3S1F Schneider Electric 00785901359418
3S40F Schneider Electric 00785901359432
1D1N003 Siemens 00804766213564
1D1N003ES Siemens n/a
1F1R003 Siemens n/a
1F1R003ES Siemens n/a
HS5F3AS SolaHD 00783472111220

* All prices subject to change.

Begin Live Chat