S10N04P26P - .25KVA Buck Boost Transformer 1PH 120X240-12/24V

Eaton

  • $207.15 (Each)
  • $207.15 (Each)

Availability: Currently Out Of Stock
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
S10N04P26P
Manufacturer
Eaton
Manufacturer's Part Number
S10N04P26P
Description
.25KVA Buck Boost Transformer 1PH 120X240-12/24V
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV- 120 X 240V, Taps- None, SV- 12/24V, 115°C, .250 Kva, Al Windings, Frame- 57P, Indoor-Outdoor.
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073571 / 00786680073571
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.15 (Each)
Resources
Images
 
 
S10N04P26P - Small Image
 
S10N04P26P - Large Image
 
S10N04P26P - Large Image
 
S10N04P26P - Large Image
 
S10N04P26P - Large Image
Attachments
 
 
S10N04P26P - Specification Sheet
Brochures
 
 
S10N04P26P - Brochure
Tech Bulletins
 
 
S10N04P26P - Tech Bulletin
Other Links
 
 
S10N04P26P - Other
 
S10N04P26P - Other
 
S10N04P26P - Other
 
S10N04P26P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
509A
Number of Phases
Single-phase
Descriptions
Description
.25KVA BUCK BOOST TRANSFORMER 1PH 120X240-12/24V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
.25KVA Buck Boost TX 1PH 120X240-12/24V
extra long description
ETN S10N04P26P .25KVA BUCK BOOST TX
Long Description
Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV- 120 X 240V, Taps- None, SV- 12/24V, 115°C, .250 kVA, Al windings, Frame- 57P, Indoor-Outdoor.
Additional Information
Secondary Voltage
12/24 V
Primary Voltage
120 V, 240 V
dimensions
5.1800 IN X 4.4500 IN X 9.3400 IN
frame
57P
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N04P26P
GTIN
00786680073571
UPC
786680073571
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N04P26P.
Jump To:

Similar Items

Similar items are close alternatives to S10N04P26P, though they may not be 100% alike.

Buck-Boost Transformer, 120X240 PV, 12X24 SV
  • Our Part #: QC25ERCB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QC25ERCB
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
QC25ERCB - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to S10N04P26P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T181050 Acme Electric 00047503170908
SB12N250F Connecticut Electric n/a
85M020 Dongan 00782490358204
J250A1EA1A02 Eaton n/a
S10N04P26P Eaton 00786680073571
4161121000 Jefferson Electric 00783795148200
250SV43B Schneider Electric 00785901876151
205BB1224 Siemens n/a
HS19B250 SolaHD 00783472100521

* All prices subject to change.

Begin Live Chat