S10N04P16P - 1.5KVA Buck Boost Transformer 1PH 120X240-12/24V

Eaton

  • $462.16 (Each)
  • $462.16 (Each)
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
S10N04P16P
Manufacturer
Eaton
Manufacturer's Part Number
S10N04P16P
Description
1.5KVA Buck Boost Transformer 1PH 120X240-12/24V
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, 1.5 Kva, Al Windings, Frame: 67P, Indoor-Outdoor.
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073564 / 00786680073564
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.16 (Each)
Resources
Images
 
 
S10N04P16P - Small Image
 
S10N04P16P - Large Image
 
S10N04P16P - Large Image
 
S10N04P16P - Large Image
 
S10N04P16P - Large Image
Attachments
 
 
S10N04P16P - Specification Sheet
Brochures
 
 
S10N04P16P - Brochure
Tech Bulletins
 
 
S10N04P16P - Tech Bulletin
Other Links
 
 
S10N04P16P - Other
 
S10N04P16P - Other
 
S10N04P16P - Other
 
S10N04P16P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
connection
3B
Descriptions
Description
1.5KVA BUCK BOOST TRANSFORMER 1PH 120X240-12/24V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
1.5KVA Buck Boost TX 1PH 120X240-12/24V
extra long description
ETN S10N04P16P 1.5KVA BUCK BOOST TX
Long Description
Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, 1.5 kVA, Al windings, Frame: 67P, Indoor-Outdoor.
Additional Information
dimensions
6.5600 IN X 5.5300 IN X 13.0300 IN
frame
67P
design
EP
Secondary Voltage
12/24 V
Primary Voltage
120 V, 240 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N04P16P
GTIN
00786680073564
UPC
786680073564
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
Temperature Rating
115 °C rise
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N04P16P.
Jump To:

Cross Referenced

These items are similar to S10N04P16P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T111684 Acme Electric 00047503171707
SB12N15F Connecticut Electric n/a
85M040 Dongan 00782490808402
J1X5K1EA1A02 Eaton n/a
S10N04P16P Eaton 00786680073564
15S43F Schneider Electric n/a
105BB1224 Siemens n/a
HS19F1.5A SolaHD 00783472131266

* All prices subject to change.

Begin Live Chat