S10N04P01P - 1KVA Buck Boost Transformer 1PH 120X240-12/24V

Eaton

  • $337.13 (Each)
  • $337.13 (Each)
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
S10N04P01P
Manufacturer
Eaton
Manufacturer's Part Number
S10N04P01P
Description
1KVA Buck Boost Transformer 1PH 120X240-12/24V
Eaton General-Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, 1 Kva, Al Windings, Frame: 67P, Indoor-Outdoor.
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680072703 / 00786680072703
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$337.13 (Each)
Resources
Images
 
 
S10N04P01P - Small Image
 
S10N04P01P - Large Image
 
S10N04P01P - Large Image
 
S10N04P01P - Large Image
 
S10N04P01P - Large Image
Attachments
 
 
S10N04P01P - Specification Sheet
Brochures
 
 
S10N04P01P - Brochure
Tech Bulletins
 
 
S10N04P01P - Tech Bulletin
Other Links
 
 
S10N04P01P - Other
 
S10N04P01P - Other
 
S10N04P01P - Other
 
S10N04P01P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3B
Number of Phases
Single-phase
Descriptions
Description
1KVA BUCK BOOST TRANSFORMER 1PH 120X240-12/24V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
1KVA Buck Boost XFMR 1PH 120X240-12/24V
extra long description
ETN S10N04P01P 1KVA BUCK BOOST XFMR
Long Description
Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, 1 kVA, Al windings, Frame: 67P, Indoor-Outdoor.
Additional Information
Secondary Voltage
12/24 V
Primary Voltage
120 V, 240 V
dimensions
6.5600 IN X 5.5300 IN X 13.0300 IN
design
EP
frame
67P
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N04P01P
GTIN
00786680072703
UPC
786680072703
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N04P01P.
Jump To:

Similar Items

Similar items are close alternatives to S10N04P01P, though they may not be 100% alike.

Buck Boost Transformer
  • Our Part #: K1XGF121
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: FPT
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K1XGF121 - Electro-Mechanical Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat