QL123PL - Handle Padlock For QP and QB Series GFI

Eaton

  • $25.07 (Each)
  • $25.07 (Each)

  • $250.70 (Per 10)

  • $2,507.00 (Per 100)

In-Stock: 67 available locally (Austin RDC, TX) (change location)
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
QL123PL
Manufacturer
Eaton
Manufacturer's Part Number
QL123PL
Description
Handle Padlock For QP and QB Series GFI
Eaton Breaker, Quicklag Handle Lock, Padlockable, Ground Fault, QL, Single-Pole, Two-Pole, Three-Pole
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679055212 / 00786679055212
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.07 (Each)
Carton
$250.70 (Per 10)
Standard Packaging
$2,507.00 (Per 100)
Stock Availability
Austin RDC
67 (Check another store)
All Stores
701
Resources
Images
 
 
QL123PL - Small Image
 
QL123PL - Large Image
 
QL123PL - Large Image
 
QL123PL - Large Image
 
QL123PL - Large Image
 
QL123PL - Large Image
 
QL123PL - Large Image
Attachments
 
 
QL123PL - Specification Sheet
Brochures
 
 
QL123PL - Brochure
Other Links
 
 
QL123PL - Other
 
QL123PL - Other
 
QL123PL - Other
 
QL123PL - Other
 
QL123PL - Other
 
QL123PL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1;2;3
Descriptions
Description
HANDLE PADLOCK FOR QP AND QB SERIES GFI
Product Type
Padlock Attachment 1P Q/Lag (Mult Of 10)
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN QL123PL PADLOCK ATTACHMENT 1P Q
Long Description
Eaton breaker, Quicklag handle lock,Padlockable, ground fault,QL,Single-pole, two-pole, three-pole
Additional Information
dimensions
2.7500 IN X 1.2500 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
QL123PL
Brand
Eaton
GTIN
00786679055212
UPC
786679055212
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.01
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of QL123PL.
Jump To:

Cross Referenced

These items are similar to QL123PL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QL123PL Eaton 00786679055212
QL23NPL Eaton 00786679510155
TQPL GENERAL ELECTRIC 00783164022360
1H235 WW GRAINGER n/a
HLO1 Schneider Electric 00785901440123
ECQL1 Siemens 00783643465626

* All prices subject to change.

Begin Live Chat