QBHW1020 - QBHW BRKR 1 Pole 20a

Eaton

  • $89.29 (Each)
  • $89.29 (Each)

  • $2,142.96 (Per 24)

In-Stock: 177 available locally (Lenexa, KS) (change location)
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
QBHW1020
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1020
Description
QBHW BRKR 1 Pole 20a
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Non-Interchangeable, 20A, 22 Kaic, 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392058 / 00786679392058
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.29 (Each)
Standard Packaging
$2,142.96 (Per 24)
Stock Availability
Lenexa
177 (Check another store)
All Stores
2,034
Resources
Images
 
 
QBHW1020 - Small Image
 
QBHW1020 - Large Image
 
QBHW1020 - Large Image
 
QBHW1020 - Large Image
Attachments
 
 
QBHW1020 - Specification Sheet
Brochures
 
 
QBHW1020 - Brochure
Tech Bulletins
 
 
QBHW1020 - Tech Bulletin
Other Links
 
 
QBHW1020 - Other
 
QBHW1020 - Other
 
QBHW1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
Descriptions
extra long description
ETN QBHW1020 QBHW BREAKER 1 POLE 20
Description
QBHW BRKR 1 POLE 20A
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QBHW Breaker 1 Pole 20 Amp-
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 20A, 22 kAIC, 120/240V
Additional Information
dimensions
3.9000 IN X 1.2000 IN X 4.7000 IN
Manufacturer Information
Manufacturers Part Number
QBHW1020
Brand
Eaton Corp
GTIN
00786679392058
UPC
786679392058
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,034

Location search:

Greater Lenexa Area

Location Stock Available
Lee's Summit
1 View Store
Lenexa
177 View Store
These alternate items can be purchased instead of QBHW1020.
Jump To:

Cross Referenced

These items are similar to QBHW1020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHGF1020 Eaton 00786679373200
QBHW1020 Eaton 00786679392058
2DH01 WW GRAINGER n/a
QOB120VHGFI Schneider Electric 00785901520719

* All prices subject to change.

Begin Live Chat