QBGFEP1015 - Bolt On GFCB W/PCB 10KAIC 15A 30MA Trip

Eaton

  • $629.29 (Each)
  • $629.29 (Each)

Availability: Currently Out Of Stock
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
QBGFEP1015
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP1015
Description
Bolt On GFCB W/PCB 10KAIC 15A 30MA Trip
Eaton QB Gfci Circuit Breaker, Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-Pole, 30 Ma Trip Sensitivity, 15 A, 10 Kaic, 120V, Bolt-On Mounting
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679145111 / 00786679145111
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$629.29 (Each)
Resources
Images
 
 
QBGFEP1015 - Small Image
 
QBGFEP1015 - Large Image
 
QBGFEP1015 - Large Image
 
QBGFEP1015 - Large Image
Attachments
 
 
QBGFEP1015 - Specification Sheet
Brochures
 
 
QBGFEP1015 - Brochure
Other Links
 
 
QBGFEP1015 - Other
 
QBGFEP1015 - Other
 
QBGFEP1015 - Other
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
120V
Poles
1
interrupt rating
10
Descriptions
extra long description
ETN QBGFEP1015 30ma EPD BREAKER
Description
BOLT ON GFCB W/PCB 10KAIC 15A 30MA TRIP
Product Type
30MA Epd Breaker
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker, Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-pole, 30 mA Trip Sensitivity, 15 A, 10 kAIC, 120V, Bolt-on mounting
Additional Information
dimensions
5.2000 IN X 3.3000 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFEP1015
GTIN
00786679145111
UPC
786679145111
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBGFEP1015.
Jump To:

Similar Items

Similar items are close alternatives to QBGFEP1015, though they may not be 100% alike.

Eaton QB Gfci Circuit Breaker, Bolt-On Equipment Protection, 15A, 10 Kaic, Singl...
  • Our Part #: QB1015EP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QB1015EP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($318.98) ·
QB1015EP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$318.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to QBGFEP1015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBGFEP1015 Eaton 00786679145111
2DM38 WW GRAINGER n/a
QOB115EPD Schneider Electric 00785901763673

* All prices subject to change.

Begin Live Chat