QB1015EP - Bolt On 1P 15A Equip Protect Gfci BRKR

Eaton Corp

  • $318.98 (Each)
  • $318.98 (Each)

Availability: Currently Out Of Stock
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
QB1015EP
Manufacturer
Eaton Corp
Manufacturer's Part Number
QB1015EP
Description
Bolt On 1P 15A Equip Protect Gfci BRKR
Eaton QB Gfci Circuit Breaker, Bolt-On Equipment Protection, 15A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 30 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Equipment Protection Epd Bolt-On Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
786679185988
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.98 (Each)
Resources
Images
 
 
QB1015EP - Small Image
 
QB1015EP - Large Image
 
QB1015EP - Large Image
 
QB1015EP - Large Image
 
QB1015EP - Large Image
Attachments
 
 
QB1015EP - Specification Sheet
Brochures
 
 
QB1015EP - Brochure
Other Links
 
 
QB1015EP - Other
 
QB1015EP - Other
 
QB1015EP - Other
 
QB1015EP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
BOLT-ON
Descriptions
Product Type
Bolt-On Gfep, 30MA, 1 Pole, 10KAIC, 15a
extra long description
ETN QB1015EP BOLT-ON GFEP, 30MA, 1
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
BOLT ON 1P 15A EQUIP PROTECT GFCI BRKR
Long Description
Eaton QB GFCI circuit breaker,Bolt-on equipment protection,15A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,30 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
QB1015EP
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QB1015EP.
Jump To:

Similar Items

Similar items are close alternatives to QB1015EP, though they may not be 100% alike.

Eaton QB Gfci Circuit Breaker, Quicklag Industrial Ground Fault Thermal-Magnetic...
  • Our Part #: QBGFEP1015
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QBGFEP1015
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($629.29) ·
QBGFEP1015 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$629.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat