QB1030GF - Bolt-On Gfci 5MA 1 Pole 10KAIC 35A 120/240V

Eaton

  • $453.39 (Each)
  • $453.39 (Each)

In-Stock: 2 available locally (Rockwall, TX) (change location)
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
QB1030GF
Manufacturer
Eaton
Manufacturer's Part Number
QB1030GF
Description
Bolt-On Gfci 5MA 1 Pole 10KAIC 35A 120/240V
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680222429 / 00786680222429
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$453.39 (Each)
Stock Availability
Rockwall
2 (Check another store)
DFW RDC
0
All Stores
3
Resources
Images
 
 
QB1030GF - Small Image
 
QB1030GF - Large Image
 
QB1030GF - Large Image
 
QB1030GF - Large Image
Attachments
 
 
QB1030GF - Specification Sheet
Brochures
 
 
QB1030GF - Brochure
Other Links
 
 
QB1030GF - Other
 
QB1030GF - Other
 
QB1030GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
BOLT-ON
Descriptions
Description
BOLT-ON GFCI 5MA 1 POLE 10KAIC 35A 120/240V
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
Bolt-On Gfci, 1 Pole, 10KAIC, 30a
extra long description
ETN QB1030GF Bolt-on GFCI, 1 pole,
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,30A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
QB1030GF
Brand
Eaton
GTIN
00786680222429
UPC
786680222429
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available
Rockwall
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tomball
1 View Store
These alternate items can be purchased instead of QB1030GF.
Jump To:

Similar Items

Similar items are close alternatives to QB1030GF, though they may not be 100% alike.

Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30A, 10 Kaic, Singl...
  • Our Part #: QBGFT1030
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QBGFT1030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($7,999.20) ·
QBGFT1030 - Eaton Corp

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$399.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat