M22XDS - 22 MM Pushbutton Cover

Eaton

  • $1.54 (Each)
  • $1.54 (Each)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22XDS
Manufacturer
Eaton
Manufacturer's Part Number
M22-XD-S
Description
22 MM Pushbutton Cover
Eaton M22 Pushbutton Button Plate, M22 Button Plate, 22.5 MM, Flush, Non-Illuminated, Button: Black, IP67, IP69K, Nema 4X, 21
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685273471 / 00786685273471
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Stock Availability
League City
0 (Find nearest stock)
Deer Park
0
All Stores
30
Resources
Images
 
 
M22XDS - Small Image
 
M22XDS - Large Image
Attachments
 
 
M22XDS - Specification Sheet
Other Links
 
 
M22XDS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1
Height
0.01
Size
22.5 mm
Width
1
Descriptions
Description
22 MM PUSHBUTTON COVER
Extra Long Description
ETN M22-XD-S FLSH BLK BUTTON FOR NO
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 pushbutton button plate, M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Black, IP67, IP69K, NEMA 4X, 21
Product Type
FLSH BLK Button For Non-Ill PB
Special Features
Button plate
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-XD-S
GTIN
00786685273471
UPC
786685273471
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Pushbutton accessory
Packaging
Weight per each
0.085
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
CCC Marked,CSA Certified,Lloyd's Register Certified,Bureau Veritas,CE Marked,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat