LGE3350FAG - Lge 3 Pole 350A Fixed Thermal Adjustable Mag BRKR

Eaton

  • $2949.38 (Each)
  • $2,949.38 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LGE3350FAG
Manufacturer
Eaton
Manufacturer's Part Number
LGE3350FAG
Description
Lge 3 Pole 350A Fixed Thermal Adjustable Mag BRKR
Eaton Series G Molded Case Circuit Breaker, LG-Frame, LG, Fixed Thermal, Adjustable Magnetic Trip, Three-Pole, 350 A, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, 18 Kaic At 600 Vac, Line and Load, Metric, 50/60 HZ, 80% Rated
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Interchangeable Trip Thermal Magnetic Circuit Breaker
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116142392 / 00782116142392
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,949.38 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LGE3350FAG - Small Image
 
LGE3350FAG - Large Image
 
LGE3350FAG - Large Image
 
LGE3350FAG - Large Image
 
LGE3350FAG - Video
Attachments
 
 
LGE3350FAG - Specification Sheet
Brochures
 
 
LGE3350FAG - Brochure
Other Links
 
 
LGE3350FAG - Other
 
LGE3350FAG - Other
 
LGE3350FAG - Other
 
LGE3350FAG - Other
 
LGE3350FAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
350 A
Descriptions
Description
LGE 3 POLE 350A FIXED THERMAL ADJUSTABLE MAG BRKR
Product Type
Lge 3P 350 A Fixed Thermal Adj Mag BRK
extra long description
ETN LGE3350FAG LGE 3P 350 A Fixed t
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, LG-frame, LG, Fixed thermal, adjustable magnetic trip, Three-pole, 350 A, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated
Additional Information
media
Yes
frame
LG
dimensions
4.0900 IN X 5.4800 IN X 5.4800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LGE3350FAG
GTIN
00782116142392
UPC
782116142392
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,IEC Rated,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat