HP402442 - 400A PNL 400A MCB W/24/42 Dist & No Prov For Sec M

Eaton

  • $7653.99 (Each)
  • $7,653.99 (Each)
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
HP402442
Manufacturer
Eaton
Manufacturer's Part Number
HP402442
Description
400A PNL 400A MCB W/24/42 Dist & No Prov For Sec M
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, DK2400, Surface Mounting, C:42, S:1, SP:24, None, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
786676000567 / 00786676000567
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,653.99 (Each)
Resources
Brochures
 
 
HP402442 - Brochure
Other Links
 
 
HP402442 - Other
 
HP402442 - Other
 
HP402442 - Other
 
HP402442 - Other
Attachments
 
 
HP402442 - Specification Sheet
Images
 
 
HP402442 - Large Image
 
HP402442 - Large Image
 
HP402442 - Large Image
 
HP402442 - Large Image
Tech Bulletins
 
 
HP402442 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Width
29.75
Height
44
Depth
6
Descriptions
Description
400A PNL 400A MCB W/24/42 DIST & NO PROV FOR SEC M
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Product Type
400A PNL, 400A MCB W/24/42 Dist, 22K
extra long description
ETN HP402442 400A PNL,400A MCB W/24
Long Description
Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, DK2400, Surface mounting, C:42, S:1, SP:24, None, Ring, Type BR breakers, 120/240V, 4306, Single-phase
Additional Information
number of spaces
24
dimensions
6.0000 IN X 29.7500 IN X 44.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HP402442
GTIN
00786676000567
UPC
786676000567
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat